Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Hex Socket Bolt
  • Hex Socket Bolt
  • Hex Socket Bolt

Hex Socket Bolt 8x20

4.86 (21)
Item.#
41463956
Mfr.#
8x20
Package Qty.
1Pack(3PC)
Ship pack of
1
4.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SUS316L
Pitch
1.25
Dimension t (mm)
4
Dimension S (mm)
6
Dimensions b (mm)
28
Dimensions da (mm)
9.2
Dimensions dk (mm)
13
Nominal Designation of Screw
M8
Dimensions ds (mm)
8
Dimension r (mm)
0.4
Dimensions e (mm)
6.863
Dimension K(mm)
8
Dimensions v (mm)
0.8
Length (mm)
20
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Under the wheel of a private car
5
From Japan
On 2019-07-01 22:20:15
Combined with stainless steel collar and pyroend, it was used to renew the loose stabilizer link. It is helpful because there are various sizes from a few.
This review is about item#41464202.
For maintenance of the bike
4
From Japan
On 2019-06-08 14:59:25
It is cheaply available and handy. As rust bolt is bad, I replaced it.
This review is about item#41463764.
To repair the bike
5
From Japan
On 2019-05-29 17:32:04
Not only do the parts get broken when the bike falls (even if it is standing), but if you check it carefully, the mounting bolts may be bent. At that time, even if you do not order the genuine bolt, if the size is suitable, the external product will be cheaper. This is stainless steel and there is no dissatisfaction with the screw accuracy, etc. to the genuine iron screw.
This review is about item#41463974.
Equipment
5
From Japan
On 2019-04-22 16:10:53
It was very good as it was exactly the same as the bolt we used before.
This review is about item#41463387.
Accuracy
5
From Japan
On 2019-01-19 07:07:47
It is a private brand but it is very well done. Repeat is inevitable! !
This review is about item#41463563.
For maintenance of the microscope
4
From Japan
On 2018-11-17 09:29:12
A screw fixing the specimen stand of the microscope bumped and bent. I cut the tip of the screw round and won a substitute. Since it was only lightly able to be narrowed by hand, there is no problem.
This review is about item#41463125.
Fixation of acrylic board
4
From Japan
On 2018-10-22 23:38:19
I used it for fixing the cover which combined acrylic board, but it is satisfactory looking.
This review is about item#41463502.
Racing cart maintenance
5
From Japan
On 2018-10-16 18:45:26
Even if the price is easy, it seems that there is no problem with normal use. I will ask you again.
This review is about item#41463651.
Size that you want occasionally
5
From Japan
On 2018-06-13 22:32:09
It is convenient to replenish as needed. Thank you for selling in small lot.
This review is about item#41463694.
Repair of nursing care products
5
From Japan
On 2018-02-09 20:29:17
It was saved by a small amount. However, Monotaro is something!
This review is about item#41463107.