Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate

Hex Socket Head Cap Screw, Iron Chromate 4x8

Item.#
41501196
Mfr.#
4x8
Package Qty.
1Pack(15PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (SCM435)
Dimension r (mm)
0.2
Dimensions e (mm)
3.443
Dimension K(mm)
4
Dimensions v (mm)
0.4
Length (mm)
8
Pitch
0.7
Dimension t (mm)
2
Surface Processing
Chrome
Dimension S (mm)
3
Dimensions b (mm)
20
Dimensions da (mm)
4.7
Dimensions dk (mm)
7
Nominal Designation of Screw
M4
Dimensions ds (mm)
4