Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw
  • Pan Head Screw
  • Pan Head Screw

Pan Head Screw 3x12

5.00 (8)
Item.#
41696532
Mfr.#
3x12
Package Qty.
1Pack(50PC)
Ship pack of
1
6.49 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Length (mm)
12
Thread Pitch (mm)
0.5
Dimensions k (mm)
2
Nominal Designation of Screw
M3
Material
Stainless steel (SUSXM7)
Cross Hole Number
2
Dimension t (mm)
1.1
Dimensions dk (mm)
5.5
Cross Recess Depth (mm)
(Max) 1.43, (Min) 0.86
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2019-01-09 15:36:53
It is cheap and small lot, quality is satisfactory. I am oft excited to choose various sizes.
This review is about item#41696557.
I use it for radio production and repair.
5
From Japan
On 2018-06-12 20:11:11
It was a product as I thought. I was worried whether the optional nut would meet, but it is perfectly fit and easy to use. It was good that it was cheap.
This review is about item#41696532.
Fog lamp installation work
5
From Japan
On 2018-04-03 18:52:49
Purchase looking for stainless steel that will not rust. The plus part is large size and tightening is safe.
This review is about item#41696925.
For replacement of the screw in the classroom desk.
5
From Japan
On 2018-02-22 09:42:51
Very easy to stop and firmly stopped, I thought that I was able to buy a very good product.
This review is about item#41696873.
Assembly parts of educational robot
5
From Japan
On 2018-02-08 15:12:35
Since the head of the header is flattened partly, it is easier to pick up the screws, the tightening with the driver was smooth, there is no burr or deformation of the processing and it is a good quality. The head is relatively small.
This review is about item#41696462.
Fixation of hardware
5
From Japan
On 2017-12-11 18:16:57
It is cheap and small lot, quality is satisfactory. I am oft excited to choose various sizes.
This review is about item#41696575.
To repair toy gun
5
From Japan
On 2017-12-02 19:37:19
To repair toys, purchase it as a substitute for the thread of the chamber block of Tokyo Marui VSR-10. Because genuine products are two irons made up about 100 yen, this is a stain and it looks good in durability.
This review is about item#41696523.
General screw tightening
5
From Japan
On 2015-05-21 14:21:54
As for the product, it can be used without problems compared with other commercially available products. Packed goods are convenient because we want to stock many kinds of screws.
This review is about item#41696462.