Buy more than* S$200* and get FREE SHIPPING

  • Carriage Bolt, Full Threaded, Stainless Steel
  • Carriage Bolt, Full Threaded, Stainless Steel
  • Carriage Bolt, Full Threaded, Stainless Steel

Carriage Bolt, Full Threaded, Stainless Steel 6x10

4.72 (25)
Item.#
42118955
Mfr.#
6x10
Package Qty.
1Pack(7PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2019-01-21
Now we ship to...
...see all
Item Feature
Material
Stainless
Nominal Designation of Screw
M6
Dimension K(mm)
3
Pitch
1
Dimensions dk (mm)
14
Dimensions K1 (mm)
3
Dimension S (mm)
6
Length (mm)
10
Customer Reviews
5 star 20
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Motorcycle parts installation
5
From Japan
On 2018-12-28 14:31:39
To make it a classic style, I attached it to the seat. Although genuine products are plated, they are rusted mostly so we used stainless steel this time. I am satisfied with how to shine brightly. I bought two sets after.
This review is about item#42118885.
Pump Maintenance
5
From Japan
On 2018-10-09 08:03:13
I was searching because the screw of the pump was going wrong, but when I was not able to find it easily because it was a special screw thing, I was saved in your website.
This review is about item#42119034.
Equipment installation
5
From Japan
On 2018-08-30 08:13:13
I was satisfied with the firm making. Thank you very much.
This review is about item#42118772.
Shooter repair of snowplough machine
5
From Japan
On 2018-06-12 21:47:10
I used it as a mounting bolt of a snow removing machine shooter. If there is handling of this bolt in a shape that can be said a little special, It is helpful to buy genuine parts online without having to order them at the store.
This review is about item#42119131.
Stay assembled
5
From Japan
On 2018-04-09 23:28:51
The best item when assembling metal stay It does not start without this
This review is about item#42118955.
To fix the ready-made fence
5
From Japan
On 2017-12-26 16:37:43
In installing an existing fence, the length of the original bolt was insufficient and I was looking for an external item. It seems that it was well paid and I am satisfied.
This review is about item#42119007.
I bought it for light tiger to install my own work piece.
4
From Japan
On 2017-08-24 15:21:47
There is no dissatisfaction about the product, but after all it takes some time to use this bolt.
This review is about item#42118991.
For securing the table saw cut-off thread jig
4
From Japan
On 2016-12-15 17:10:41
The price is high but this dimension was not available, it can be fixed perfectly with an end mill of 6mm pilot hole.
This review is about item#42119052.
For Fairlady Z S 30, S 31 bumper
5
From Japan
On 2016-11-14 14:46:07
Use it as a bumper bolt. Although genuine bolts are made of plating, they are exchanged for stainless steel.
This review is about item#42119174.
Used to push the switch attached to the switch operation stay (self made) of the action cam attached to the bike
3
From Japan
On 2016-10-28 14:32:50
I thought it might be 20 mm, but it was too long
This review is about item#42118991.