Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Split Lock Washer
  • Split Lock Washer
  • Split Lock Washer

Split Lock Washer M6

5.00 (3)
Item.#
42132282
Mfr.#
M6
Package Qty.
1Pack(4PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension
M6
Thickness t (mm)
(Min)1.5
Width B (mm)
(Min)2.7
Outside Diameter D (phi mm)
12.2
Inside Diameter d (phi mm)
6.1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fastening of automobile parts
5
From Japan
On 2018-07-05 14:40:05
We also use it as a muffler cutter Weight saving! !
This review is about item#42132282.
Repair parts for repair
5
From Japan
On 2015-12-23 17:04:44
It is not inferior to the manufacturer.
This review is about item#42132282.
To a heavy old motorcycle. . .
5
From Japan
On 2014-11-18 15:15:44
The old motorcycle is somewhat heavy so it is light weight little by little? Purchased to do. It's a small amount so you can order as much as you want and it will not be redundant.
This review is about item#42132282.