Buy more than* S$200* and get FREE SHIPPING

  • ISO Flat Washer Stainless Steel
  • ISO Flat Washer Stainless Steel
  • ISO Flat Washer Stainless Steel

ISO Flat Washer Stainless Steel 4x9x0.8

4.40 (40)
Item.#
42165347
Mfr.#
4x9x0.8
Package Qty.
1Pack(100PC)
Ship pack of
1
6.49 SGD
ADD TO CART
Shipped after 2019-10-21
Now we ship to...
...see all
Item Feature
Material
Stainless
Outside Diameter D (phi mm)
9
Inside Diameter d (phi mm)
4.3
Nominal Dimension
M4
Thickness t (mm)
0.8
Customer Reviews
5 star 26
4 star 6
3 star 7
2 star 0
1 star 1
Review Rating: 4.40
40 Customer Reviews
The reviews are automatic translation.
For fixing motorcycle parts
4
From Japan
On 2019-08-23 08:00:31
I bought a set with bolts and nuts. It is a suitable quantity for personal use. Quality is no problem.
This review is about item#42165374.
Screw backing
3
From Japan
On 2019-06-16 18:49:58
I think the strength is good and the cost performance is also good.
This review is about item#42165374.
Machine installation work
4
From Japan
On 2019-06-15 09:28:24
It was just the right number. Price was not high and was good
This review is about item#42165365.
Adjustment of height of washbasin faucet
5
From Japan
On 2019-04-12 15:38:27
I bought the same one before and bought it again because it was the quality I wanted.
This review is about item#42165496.
For adjusting the reel
5
From Japan
On 2019-04-09 15:35:13
We bought for adjustment of reel. It is high quality without burrs. There are many kinds and I would like to order other sizes because the price is low.
This review is about item#42165322.
Fill the gap between the door and the key
3
From Japan
On 2019-04-02 21:23:20
Although it was not made for this application, thickness, inner diameter, and the outline were just perfect standards.
This review is about item#42165462.
Equipment screw
5
From Japan
On 2019-03-11 21:45:16
It is a very good product. I was satisfied. It is a very recommendable thing.
This review is about item#42165383.
For a custom bike
4
From Japan
On 2019-02-24 15:18:42
I used to attach the rear box of the bike. It is usable without any problem.
This review is about item#42165374.
Used as a spacer.
5
From Japan
On 2019-02-11 14:36:02
In the old standard, the diameter is 12 mm and the thickness is also 0.8 mm and halfway, so the ISO standard of 10 mm x 1.0 mm is easy to use and saved.
This review is about item#42165356.
Work
5
From Japan
On 2018-12-15 13:20:45
The amount is also appropriate, and there are no variations in products. I did good shopping.
This review is about item#42165347.