Buy more than* S$200* and get FREE SHIPPING

  • Round Washer, Large, Iron, Uni Chromate

Round Washer, Large, Iron, Uni Chromate 6.5x14x2.3

4.72 (50)
Item.#
42174501
Mfr.#
6.5x14x2.3
Package Qty.
1Pack(34PC)
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
6.5
Material
Iron
Surface Processing
UNIQLO
Thickness (mm)
2.3
Outer Diameter (phi mm)
14
Nominal Dimension
M6.5
Inner Diameter Tolerance (mm)
0.3
Customer Reviews
5 star 42
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.72
50 Customer Reviews
The reviews are automatic translation.
Bicycle basket attached
5
From Japan
On 2019-04-29 21:20:14
Plating is important but I am satisfied for the moment. In some cases, I also consider Sten.
This review is about item#23444943.
On the bike, in the car
5
From Japan
On 2019-03-20 20:52:31
As it is 0.5 mm thick, it was purchased as a spacer for the drive part. I have not been able to have such a thin round washer until now. I think this is useful.
This review is about item#42174641.
Stairs maintenance
5
From Japan
On 2019-03-06 15:13:12
Despite being cheap, the dimensions were accurate, and there were no burrs, and the feeling in use was good.
This review is about item#42174544.
When driving truss bis into plywood
5
From Japan
On 2019-03-03 18:08:44
When I attached the caster to the board, I was concerned that the screw's head would get in because the screw hole on the caster was large and I bought it. It's thick and firm, it's full and it's in use.
This review is about item#23444776.
For replacing old washers and bolts of European cars.
5
From Japan
On 2019-03-02 12:52:04
If Julia also continues riding for 25 years, replacement of washers and bolts is necessary, but I was troubled to find a round washer of M6x18φ, but I found out to replace it by accident, but the appearance was renewed and I am very satisfied.
This review is about item#42174526.
To prevent scratches by garage jack
5
From Japan
On 2019-01-27 19:08:29
21 x 45 x 4.5 size. Work so that the car side is not scratched when raising the car body with a hydraulic garage jack. If two of the three washers and two rubber plates with a diameter of 50 mm and 10 mm sold here are stacked and set, the rubber will hit the vehicle and no flaws will occur. It is cheaper than the plastic jack adapter and the height may be kept low.
This review is about item#42175366.
I used it as a shim
3
From Japan
On 2019-01-05 10:20:08
I was looking for things with a thickness and it was saved because there were lots of sizes.
This review is about item#42175192.
As a mounting washer for a track fender
5
From Japan
On 2018-12-29 08:30:11
The thickness is also sufficient and there is no problem as goods. I am sorry because the special size is not sold near the middle.
This review is about item#42174912.
Machine maintenance
4
From Japan
On 2018-12-21 20:40:24
It can be used normally. Please make more variety of size, material, surface finish, quantity variations.
This review is about item#42174937.
Washer for assembling parts
5
From Japan
On 2018-12-13 14:31:32
I can use it without any problem as usual with other companies' products.
This review is about item#42175052.