The reviews are automatic translation.
ガレージジャッキでキズ防止に
From Japan
On 2019-01-27 19:08:29
21×45×4.5サイズ。油圧式のガレージジャッキで車体を上げる際に車側にキズが付かないように細工。このワッシャ3枚入りのうち2枚とその上にここで売っている直径50厚さ10mmのゴム板を重ねてセットするとゴムが車体に当たりキズが付かない。プラスチックのジャッキアダプターよりも安く、高さも低く抑えられて良い。
I used it as a shim
From Japan
On 2019-01-05 10:20:08
I was looking for things with a thickness and it was saved because there were lots of sizes.
As a mounting washer for a track fender
From Japan
On 2018-12-29 08:30:11
The thickness is also sufficient and there is no problem as goods. I am sorry because the special size is not sold near the middle.
Machine maintenance
From Japan
On 2018-12-21 20:40:24
It can be used normally. Please make more variety of size, material, surface finish, quantity variations.
Washer for assembling parts
From Japan
On 2018-12-13 14:31:32
I can use it without any problem as usual with other companies' products.
Safe safety
From Japan
On 2018-12-05 01:48:28
I bought it for repairing aluminum workbench. Since the opponent is aluminum, I put a big washer so that I can withstand the strength. All 10 units are repaired ok.
As a substitute for washer for wood
From Japan
On 2018-11-23 12:31:08
I want a size between the washer for wood and the usual washer, I found it here and bought it. There are also 3.2 mm and thickness, R processing and plating are finished neatly, furthermore it is inexpensive and very satisfied.
For adjusting the clearance of the unit bus door hinge
From Japan
On 2018-10-22 16:37:14
(M7 washer) Home center There is not in the shop front, although the M7 is also in the net shop, the outside diameter was not the desired size and it was in trouble.
It will be the first use of monotaro but I think that I will use it for a while. Thank you very much! There was also a perfect size and it was very helpful! !
Fastening fixation
From Japan
On 2018-10-03 21:40:04
There is no Bali, but it is an ordinary washer
Spring washer scratches, bending
I felt that the material was slightly soft.
Of course, there is no problem with use.
Thickness of rotating shaft
From Japan
On 2018-09-25 14:41:37
I was looking for something very useful. It is saved because I need a number.