Buy more than* S$200* and get FREE SHIPPING

  • Round Washer, Large, Iron, Uni Chromate

Round Washer, Large, Iron, Uni Chromate 10x25x1.6

4.69 (45)
Item.#
42174684
Mfr.#
10x25x1.6
Package Qty.
1Pack(25PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.6
Outer Diameter (phi mm)
25
Nominal Dimension
M10
Inner Diameter Tolerance (mm)
0.3
Inner Diameter (phi mm)
10.5
Material
Iron
Surface Processing
UNIQLO
Customer Reviews
5 star 37
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.69
45 Customer Reviews
The reviews are automatic translation.
ガレージジャッキでキズ防止に
5
From Japan
On 2019-01-27 19:08:29
21×45×4.5サイズ。油圧式のガレージジャッキで車体を上げる際に車側にキズが付かないように細工。このワッシャ3枚入りのうち2枚とその上にここで売っている直径50厚さ10mmのゴム板を重ねてセットするとゴムが車体に当たりキズが付かない。プラスチックのジャッキアダプターよりも安く、高さも低く抑えられて良い。
This review is about item#42175366.
I used it as a shim
3
From Japan
On 2019-01-05 10:20:08
I was looking for things with a thickness and it was saved because there were lots of sizes.
This review is about item#42175192.
As a mounting washer for a track fender
5
From Japan
On 2018-12-29 08:30:11
The thickness is also sufficient and there is no problem as goods. I am sorry because the special size is not sold near the middle.
This review is about item#42174912.
Machine maintenance
4
From Japan
On 2018-12-21 20:40:24
It can be used normally. Please make more variety of size, material, surface finish, quantity variations.
This review is about item#42174937.
Washer for assembling parts
5
From Japan
On 2018-12-13 14:31:32
I can use it without any problem as usual with other companies' products.
This review is about item#42175052.
Safe safety
5
From Japan
On 2018-12-05 01:48:28
I bought it for repairing aluminum workbench. Since the opponent is aluminum, I put a big washer so that I can withstand the strength. All 10 units are repaired ok.
This review is about item#42174492.
As a substitute for washer for wood
5
From Japan
On 2018-11-23 12:31:08
I want a size between the washer for wood and the usual washer, I found it here and bought it. There are also 3.2 mm and thickness, R processing and plating are finished neatly, furthermore it is inexpensive and very satisfied.
For adjusting the clearance of the unit bus door hinge
5
From Japan
On 2018-10-22 16:37:14
(M7 washer) Home center There is not in the shop front, although the M7 is also in the net shop, the outside diameter was not the desired size and it was in trouble. It will be the first use of monotaro but I think that I will use it for a while. Thank you very much! There was also a perfect size and it was very helpful! !
This review is about item#42174553.
Fastening fixation
5
From Japan
On 2018-10-03 21:40:04
There is no Bali, but it is an ordinary washer Spring washer scratches, bending I felt that the material was slightly soft. Of course, there is no problem with use.
This review is about item#42174596.
Thickness of rotating shaft
5
From Japan
On 2018-09-25 14:41:37
I was looking for something very useful. It is saved because I need a number.
This review is about item#23444575.