Buy more than* S$200* and get FREE SHIPPING

  • Round Washer, Large, Iron, Uni Chromate

Round Washer, Large, Iron, Uni Chromate 21x45x4.5

4.71 (49)
Item.#
42175366
Mfr.#
21x45x4.5
Package Qty.
1Pack(3PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron
Surface Processing
UNIQLO
Inner Diameter (phi mm)
21
Nominal Dimension
M21
Inner Diameter Tolerance (mm)
+0.5
Outer Diameter (phi mm)
45
Customer Reviews
5 star 41
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.71
49 Customer Reviews
The reviews are automatic translation.
バイク、車いじりに
5
From Japan
On 2019-03-20 20:52:31
厚さ0.5mmなので、駆動部のスペーサとして購入しました。今までこんなに薄い丸ワッシャーがあるのをしれませんでした。これは、便利だと思います。
This review is about item#42174641.
階段の整備
5
From Japan
On 2019-03-06 15:13:12
安いにも拘わらず、寸法が正確で、加えてバリがなく、使用感は良好でした。
This review is about item#42174544.
トラスビスをラワン合板に打ち込む時
5
From Japan
On 2019-03-03 18:08:44
キャスターを板に取り付ける時に、キャスターのビス穴が大きいのでビスの頭が入ってしまうと危惧して、買いました。 厚くてしっかりしてて、いっぱい入ってて使いでがあります。
This review is about item#23444776.
ヨーロッパ車の古くなったワッシャー・ボルトの入れ替えのため。
5
From Japan
On 2019-03-02 12:52:04
ジュリアも25年も乗り続けるとワッシャー・ボルトの交換は必要ですがM6x18φの丸ワッシャーが見つからなくて困っていましたが、偶然に見つかり早速交換しましたが見栄えが一新して大満足です。
This review is about item#42174526.
ガレージジャッキでキズ防止に
5
From Japan
On 2019-01-27 19:08:29
21×45×4.5サイズ。油圧式のガレージジャッキで車体を上げる際に車側にキズが付かないように細工。このワッシャ3枚入りのうち2枚とその上にここで売っている直径50厚さ10mmのゴム板を重ねてセットするとゴムが車体に当たりキズが付かない。プラスチックのジャッキアダプターよりも安く、高さも低く抑えられて良い。
This review is about item#42175366.
I used it as a shim
3
From Japan
On 2019-01-05 10:20:08
I was looking for things with a thickness and it was saved because there were lots of sizes.
This review is about item#42175192.
As a mounting washer for a track fender
5
From Japan
On 2018-12-29 08:30:11
The thickness is also sufficient and there is no problem as goods. I am sorry because the special size is not sold near the middle.
This review is about item#42174912.
Machine maintenance
4
From Japan
On 2018-12-21 20:40:24
It can be used normally. Please make more variety of size, material, surface finish, quantity variations.
This review is about item#42174937.
Washer for assembling parts
5
From Japan
On 2018-12-13 14:31:32
I can use it without any problem as usual with other companies' products.
This review is about item#42175052.
Safe safety
5
From Japan
On 2018-12-05 01:48:28
I bought it for repairing aluminum workbench. Since the opponent is aluminum, I put a big washer so that I can withstand the strength. All 10 units are repaired ok.
This review is about item#42174492.