Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate

Hex Socket Head Cap Screw, Iron Chromate M2.5x14

4.88 (26)
Item.#
42809033
Mfr.#
M2.5x14
Package Qty.
1Pack(9PC)
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (SCM435)
Pitch
0.45
Dimension t (mm)
(min)1
Dimension S (mm)
Nominal Size1.5
Dimensions b (mm)
17
Dimensions da (mm)
(max)3.1
Dimensions dk (mm)
(max)4.5
Nominal Designation of Screw
M2.5
Surface Processing
Chrome
Dimensions ds (mm)
(max)2.5
Dimension r (mm)
(min)0.1
Dimensions e (mm)
(min)2.303
Dimension K(mm)
(max)2.5
Dimensions v (mm)
(max)0.2
Length (mm)
14
Customer Reviews
5 star 24
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
26 Customer Reviews
The reviews are automatic translation.
Bicycle bolt change
5
From Japan
On 2019-01-15 12:14:06
There is no strength, texture problem. Because it is impossible to purchase at home center, it is priceless.
This review is about item#41501372.
Assembling of equipment
5
From Japan
On 2018-11-19 07:11:12
In neighboring home centers, I am using only SUS or black and I want to use various sizes and lengths, so I often use it. Sometimes, for lack of items etc., it is a difficulty to be late than the delivery date displayed at the time of ordering, but even including it is handy. I have not felt dissatisfied with the product itself.
This review is about item#41501774.
Bicycle bolt change
5
From Japan
On 2018-11-10 23:26:28
I replaced the rear carrier bolt. It was a product as expected.
This review is about item#41501372.
Car maintenance
5
From Japan
On 2018-10-16 13:58:42
Used for mounting parts that frequently detach When it was a stainless steel bolt, I was looking for chrome as it will not be detached with seizure galling. I am glad I met Monotaro.
This review is about item#41501503.
For use with washers
3
From Japan
On 2018-09-26 20:56:07
I bought it for tightening together with the washer. It can be used without problems.
This review is about item#41501923.
Mounting parts
5
From Japan
On 2018-07-05 12:00:45
It is a good product that can satisfy both strength and appearance. Since the number is not too much, it can be purchased finely matching the size.
This review is about item#41501494.
Part fixation
5
From Japan
On 2018-04-13 15:17:32
I want a size that is not available in the home center and I bought it. The hand reaches the itchy place!
This review is about item#41501196.
Securing parts
5
From Japan
On 2018-04-04 19:04:49
It is used to fix parts. It is convenient because there is a half length when there is a limit on the depth of the bottom hole.
This review is about item#42809331.
Motorcycle repair
5
From Japan
On 2018-03-01 14:39:54
Those with high strength bolts, chrome plated ones are hard to obtain unexpectedly, and if you get it as a bike part, it will be expensive.
This review is about item#41501765.
I use it for things made with 3D printers.
5
From Japan
On 2018-01-11 14:48:30
It is a very beautiful item. The one we purchased was the smallest size of M2, but we are very satisfied with no distorted thing.
This review is about item#41500934.