Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate
  • Hex Socket Head Cap Screw, Iron Chromate

Hex Socket Head Cap Screw, Iron Chromate M8x28

4.90 (29)
Item.#
42809401
Mfr.#
M8x28
Package Qty.
1Pack(5PC)
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (SCM435)
Dimensions da (mm)
(max)9.2
Dimensions dk (mm)
(max)13
Nominal Designation of Screw
M8
Dimensions ds (mm)
(max)8
Dimension r (mm)
(min)0.4
Dimensions e (mm)
(min)6.863
Dimension K(mm)
(max)8
Surface Processing
Chrome
Dimensions v (mm)
(max)0.8
Length (mm)
28
Pitch
1.25
Dimension t (mm)
(min)4
Dimension S (mm)
Nominal Size6
Dimensions b (mm)
28
Customer Reviews
5 star 27
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.90
29 Customer Reviews
The reviews are automatic translation.
For maintenance of precision machinery
5
From Japan
On 2019-10-05 13:56:17
I am satisfied with the firm finish than I expected.
This review is about item#41501327.
Bike screw
5
From Japan
On 2019-08-05 21:52:53
Quality is no problem as expected. It is enough as a general-purpose product.
This review is about item#41501451.
There are various uses
5
From Japan
On 2019-07-19 14:37:27
Iron / chrome is good for the visible part. The material is iron, but so far rust has not occurred.
This review is about item#41501406.
Bicycle bolt change
5
From Japan
On 2019-01-15 12:14:06
There is no strength, texture problem. Because it is impossible to purchase at home center, it is priceless.
This review is about item#41501372.
Assembling of equipment
5
From Japan
On 2018-11-19 07:11:12
In neighboring home centers, I am using only SUS or black and I want to use various sizes and lengths, so I often use it. Sometimes, for lack of items etc., it is a difficulty to be late than the delivery date displayed at the time of ordering, but even including it is handy. I have not felt dissatisfied with the product itself.
This review is about item#41501774.
Bicycle bolt change
5
From Japan
On 2018-11-10 23:26:28
I replaced the rear carrier bolt. It was a product as expected.
This review is about item#41501372.
Car maintenance
5
From Japan
On 2018-10-16 13:58:42
Used for mounting parts that frequently detach When it was a stainless steel bolt, I was looking for chrome as it will not be detached with seizure galling. I am glad I met Monotaro.
This review is about item#41501503.
For use with washers
3
From Japan
On 2018-09-26 20:56:07
I bought it for tightening together with the washer. It can be used without problems.
This review is about item#41501923.
Mounting parts
5
From Japan
On 2018-07-05 12:00:45
It is a good product that can satisfy both strength and appearance. Since the number is not too much, it can be purchased finely matching the size.
This review is about item#41501494.
Part fixation
5
From Japan
On 2018-04-13 15:17:32
I want a size that is not available in the home center and I bought it. The hand reaches the itchy place!
This review is about item#41501196.