Buy more than* S$200* and get FREE SHIPPING

  • Round Washer, Large, Iron, Uni Chromate, Small Pack

Round Washer, Large, Iron, Uni Chromate, Small Pack M4.5x20x1.6

4.57 (14)
Item.#
42853535
Mfr.#
M4.5x20x1.6
Package Qty.
1Box(600PC)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Material
Iron
Nominal Dimension
M4.5
Surface Processing
UNIQLO
Outer Diameter (phi mm)
20
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Equipment installation
4
From Japan
On 2019-03-19 16:22:45
When I looked for it, it was a good feeling in terms of quantity and amount. If it arrives and sees, is it a little small? Maybe 25 mm was good.
This review is about item#42853377.
Machine maintenance
5
From Japan
On 2018-11-20 04:37:19
It is saved because it is used in large quantity in work. I also like to use it because things are solid.
This review is about item#42855522.
Insert into pole mounting anchor part
5
From Japan
On 2018-07-24 14:48:32
Because the elliptical hole is opened in the pole and the all anchor 12 Φ has a feeling of being removed. In this case the elliptical part is also invisible and it is perfect.
This review is about item#41954796.
Used under bolt, screw
5
From Japan
On 2018-05-08 11:37:41
I would be happy if you could sell it a little more. There is nothing wrong with the use.
This review is about item#42855477.
When mounting bracket
5
From Japan
On 2018-05-02 11:12:57
Easy to use. It should be thick and take tightening equally
This review is about item#42853535.
Equipment installation
3
From Japan
On 2018-04-11 16:53:59
I use it without any problem. I think there are not any improvement points.
This review is about item#42853544.
Supports idler sprockets
5
From Japan
On 2018-03-20 17:18:21
Beller bearing of idler sprocket and conveyor - reinforced washer of frame -
This review is about item#41954394.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:39:28
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#42855093.
Welding cap of pipe
5
From Japan
On 2017-11-15 15:03:28
We use it as a flat cap for pipe welding. If there is also a type without the hole of the center, you can use any hole by opening it, Is it useful as my own? ... Please consider Mr. Monotaro - san
This review is about item#42856143.
Metal fitting on the wall plate, washers for screws.
3
From Japan
On 2017-05-21 23:15:19
The outer diameter is good, but the kind of the inner diameter is small. I wanted something a little smaller.
This review is about item#41954114.