Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor Implantation Rod, Iron

Grip Anchor Implantation Rod, Iron GA-30H

4.80 (5)
Item.#
42930702
Mfr.#
GA-30H
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Grip anchor / GA, SGA, GA-D type
Surface Processing
Cloth
Weight (g)
170
Material
Iron
Overall Length (mm)
145
Compatible Size
(This is called the screw) M10, W3 / 8
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Driving an anchor
5
From Japan
On 2019-01-10 14:54:57
Even if you open the pilot hole a little deeper, you can easily anchor it.
This review is about item#42930702.
sus injection of grip anchor
5
From Japan
On 2018-09-26 18:45:16
I posted it because I used it today So far I have driven the bolts tightly, but again using the special tool I do not feel pain and work is easy
This review is about item#42930693.
Anchor drive
5
From Japan
On 2017-09-01 17:14:37
Canary good metal palm, The hammer was missing. Is good.
This review is about item#42930727.
Muscle work
4
From Japan
On 2017-03-30 16:24:40
It is an ordinary product. Sanko's striking stick matches Sanko's anchor too
This review is about item#42930727.
Anchor driving operation
5
From Japan
On 2015-10-30 11:10:37
Although it is a dedicated clip anchor, it is very easy to use.
This review is about item#42930702.