Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch
  • Push Button Switch
  • Push Button Switch
  • Push Button Switch
  • Push Button Switch

Push Button Switch DKFD233

3.25 (4)
Item.#
46778042
Mfr.#
DKFD233
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Button packing
Color
Munsell10GY6/0.5
Rated Voltage (V)
AC220 (maximum allowable voltage AC440)
Protection Level
IP53 (Panel Table surface, only the button portion)
Conformity Standard
Conforms to Electrical Appliance and Material Safety Law
Switching Lifetime (times)
(Terms and conditions compliant JISC4504) 25 ten thousand and more
Wire Connector Method
The table surface connection method by wire with a straight or crimped terminal
Service Space
Water vapor atmosphere of excessive oil vapor, smoke, dust, salt, solvents, acids, alkalis, and corrosive substance does not exist
Impact Resistance
Impact acceleration 30G
Material
Steel plate
Number of Poles
3P (three-phase)
Rated Frequency (Hz)
50/60
Compatible Motor Capacity (kW)
Three-phase 220V / 2.2,440V / 1.5
Allowable Around Temperature (degree c)
-10 to +50
Vibration Resistance
16.7Hz double amplitude 3mm
Load Current (A)
(Maximum resistance) AC220V / 15
Opreration System
However two-button manual operation of (turn on and off of the circuit) included directly in start-up, is not used for inching
Insulation Performance
Outer box 10Mohm or more between withstand voltage 1500V (AC220V) / 2000V (AC440V) an electric circuit for 1 minute and
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Machine repair parts
4
From Japan
On 2018-03-09 23:11:55
I bought it as a substitute for another company switch. It is used as a switch of a dirty machine. Since dirt often causes on / off of buttons to get caught often, I expect this product with a cover. However, the durability of the cover is a concern. Either way it will be able to break, but how much will it have?
This review is about item#46778042.
When repairing a machine
5
From Japan
On 2016-06-16 09:56:39
Although I purchased it for the first time, I thought that installation is also very easy and good product
This review is about item#46778042.
I will use it for a stirrer
3
From Japan
On 2016-02-03 19:32:57
It will be saved if you can also sell white waterproof packing
This review is about item#46778042.
The outdoor high pressure washer switch has been broken and will be replaced.
1
From Japan
On 2015-11-13 17:17:47
I have not exchanged yet, but I do not want the packing to be attached to the plate when attaching the outer plate is not included.
This review is about item#46778042.