Buy more than* S$200* and get FREE SHIPPING

  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor

AC Fan Motor 109-210

4.64 (11)
Item.#
47122747
Mfr.#
109-210
Package Qty.
1pc
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2019-03-25
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Input (W)
6/5
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/3000
Withstand Voltage (V/min)
1500
Sound Pressure Level (dB(A))(50/60)
26/31
Compatible
-
Operating Temperature Range (deg C)
-30-+60
Voltage (V)
100
Noise Value (dB)(50/60Hz)
26/31
Frame Mounting Angle Diameter (mm)
80
Maximun Flow Rate (m3/min)(50/60Hz)
0.44/0.53
Dimensions (Height H x Width W x Thickness t)(mm)
80x80x20
50/60 Hz Input (W)
6/5
50/60 Hz Current (A)
0.07/0.06
Weight (g)
180
Frame Thickness (mm)
20
Maximum Static Pressure (Pa) (50/60Hz)
23.5/31.4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
15年前の3ドア"冷凍冷蔵庫が壊れた"のでチェック!!
5
From Japan
On 2019-03-08 20:23:01
冷蔵庫の冷凍室奥のパネルを剥がすと、有った!!冷凍の霜は付いているので、ファンを直せば大丈夫とばかりに、古いファンの台を切り取って、直結で取り替えました。緩衝材を入れるのを忘れて音は少し大きいですが、気になりません。冷蔵庫も凍るほどに冷えています。また、よろしく・・・
This review is about item#47122747.
Production of underfan fans
5
From Japan
On 2018-10-18 20:25:50
I used it even while I was in the company until now, but I can use it with confidence.
This review is about item#37651275.
Ventilation of closet
3
From Japan
On 2018-01-20 16:19:13
I thought it was a bit more quiet. It would be nice to have quiet and large capacity fans
This review is about item#47122747.
Used for cooling the machine and siphoning heat from the case
5
From Japan
On 2017-09-14 18:18:45
Sanyo electric fan 30 years ago broke, when purchasing the same thing with the outside diameter size, the mounting holes were exactly the same size, so it was easy to replace. I was worried because the height was short and it was changed, but it was completely replaceable without any problem.
This review is about item#35102331.
We installed two in a small home-made thermostat to move the air so as to eliminate temperature unevenness.
5
From Japan
On 2017-09-11 19:19:21
I am satisfied with a model that is space-saving, static and free of trouble.
This review is about item#47122747.
For constant voltage power supply cooling
5
From Japan
On 2017-04-19 16:51:31
Inventory varieties are plentiful and cheaper than electronic parts shops, we will continue to purchase.
This review is about item#47122652.
Reduce rotation speed, use rotational noise to AC FAN exchange.
5
From Japan
On 2016-12-01 14:52:32
Reduce rotation speed, use rotational noise to AC FAN exchange. The target fans were immediately available.
This review is about item#352932.
Amplifier ventilation
3
From Japan
On 2016-09-01 14:13:56
Four mounting holes were not threaded, so bolts were needed. The previous mold was threaded.
This review is about item#352957.
For personal use
5
From Japan
On 2016-05-02 16:21:38
It fits.
This review is about item#35102331.
I used it to replace the toilet fan.
5
From Japan
On 2015-12-02 18:30:42
It was cheap and saved. I will also buy it.
This review is about item#35102331.