Buy more than* S$200* and get FREE SHIPPING

  • Dip Mold Cap For Plug
  • Dip Mold Cap For Plug
  • Dip Mold Cap For Plug

Dip Mold Cap For Plug 60463

4.71 (7)
Item.#
47340885
Mfr.#
60463
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
20, 30, 40P type embryos coupler plug
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
釘打ち機に使用
5
From Japan
On 2019-02-11 22:16:04
釘打ち機のカプラーにホコリが入らないように使っていますが、柔らかくて使い良いので2個目の購入です。
This review is about item#47340885.
When storing the hose
5
From Japan
On 2018-10-10 15:12:28
There is no looseness, it fits securely. I think that it is good because foreign matter does not get into it.
This review is about item#47340885.
Connection of attachment of construction machine
5
From Japan
On 2017-12-15 07:56:32
Although it is of course not sticking or mixing of garbage, in case of plug side, scratches on the side of the plug will be very effective as it will damage the O ring on the socket side during detachment and cause oil leakage.
This review is about item#47341007.
I use it as a cap of a high-cutter used for drinking water.
3
From Japan
On 2016-03-08 16:57:23
While assembling the parts with the high-cutter, only this part protrudes and the share of the price is high. I hope that low price substitute products will be issued from other companies as soon as possible.
This review is about item#47340885.
Air hose plug cover
5
From Japan
On 2015-05-12 22:39:48
There is a wire for prevention of loss, but is not it not necessary to be a wire? It is nice to have rubber or nylon and keep price down.
This review is about item#47340885.
Protection of oil line coupler not in use
5
From Japan
On 2015-01-16 15:16:55
The price is somewhat high, but I am very satisfied with making it solid. The size also fits perfectly with the coupler of Osaka soul that I use. The material of PVC meets all the functions I was looking for and I felt the goodness of usability.
This review is about item#47341007.
Prevention of intrusion of air plugs
5
From Japan
On 2014-03-14 22:09:25
The cap attached to the new air tool disappeared, and in order to prevent dust from entering the air tool plug, I was looking for a cap alone. Although it is a capped cap, I bought it thought that this price was too expensive, but I was surprised to see it when it arrived, and it is made with good material very carefully. I am impressed with the quality of the level which is totally different from the cap attached to the tool from the beginning, and now I use it for the majority of our tools. But, again, I'm happy if it is cheaper. However, this price is allowed if it is cheap and the quality drops.
This review is about item#47340885.