Buy more than* S$200* and get FREE SHIPPING

  • Magnet Roll

Magnet Roll TMGN15-25-10

4.56 (9)
Item.#
48915745
Mfr.#
TMGN15-25-10
Package Qty.
1Roll
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
One side adhesive.
Purpose
Attachment of various products, industrial parts, building materials, POP, displays etc.
Adsorption Ability (N)
0.931 or more / cm 2
Surface Magnetic Flux Density (T)
0.058
Material
Magnet Sheet
Weight (kg)
1.55
Dimension (Thickness (mm) x Width W (mm) x Length L (m))
1.5x25x10
Type
Anisotropic magnet single-sided multi-pole magnetization type
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Shopping district
5
From Japan
On 2018-09-12 09:14:15
Size and strength were also easy to use. Moreover, I was surprised to receive it soon
This review is about item#48915727.
Creation of blackboard notice
5
From Japan
On 2018-07-13 14:29:44
Very easy to use as it can be used for fine prints.
This review is about item#48915727.
I used to wear elevator protection material
2
From Japan
On 2018-06-08 17:38:15
As the curing seat was heavy, it fell off quickly. . . It was disappointing.
This review is about item#48915745.
Opening and closing part of plastic curtain
5
From Japan
On 2017-06-01 14:53:10
Since it is likely that it will be peeled off only by glue, use it with a grommet. Both thickness and magnet power are just right. I will always order.
This review is about item#48915745.
For posting of a banner
5
From Japan
On 2016-05-17 16:00:14
There were not many long things so far, so it was inconvenient so far, but I am saved because there are 10 volumes of one roll. It is better to be able to adjust to your favorite length
This review is about item#48915745.
Used to remove hardware from metal hardware and acrylic board for adsorption
5
From Japan
On 2016-04-15 17:57:35
I do not understand it because it is still in the beginning of use, but how much is the durability of the magnet because it is installed and removed many times a day? It is satisfactory now.
This review is about item#48915745.
Reinforcement of protective seat of elevator
4
From Japan
On 2015-02-06 09:59:10
I used it to reinforce the protective seat of the elevator. Although the magnetic force of the magnet was satisfactory, I think that it was still better if the adhesive tape was more powerful.
This review is about item#48915745.
On the back of goods
5
From Japan
On 2014-10-10 15:48:08
it's the best.
This review is about item#48915745.
Fixing the inner door, Collecting dropped items around the machine etc.
5
From Japan
On 2014-02-13 13:33:04
It is the same size as the standard size width and length was sought, very usable, it seems to be applied to a wide range of use. I also want to consider purchasing next time.
This review is about item#48915745.