Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Eye-And-Eye Belt Sling

Eye-And-Eye Belt Sling ZE0350150

4.82 (11)
Item.#
49055526
Mfr.#
ZE0350150
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyester
Caution
As they are textile goods, there are some errors of dimensions. Use pad like corner pad necessarily at the place where may threaten to be damaged fiber sling like belt sling by sharp angle of luggage and rub. Even though you put a pad, there is a possibility to be damaged and cut sling by load skid and touch around wall and stuff, and pressurization. So be more careful of working environment and use it. ZE0250050 is JIS non-standard products.
TRUSCO Part Number
411-2733
Belt Width (mm)
35
Maximum Working Load (t)
1.6
Purpose
To work indoor and outdoor generally.
Specification
JIS4 grade
Weight (kg)
0.53
Overall Length (m)
1.5
Belt Thickness (mm)
9
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Machine and parts sling
4
From Japan
On 2019-03-28 23:43:17
As we use grade 3 of the same maker, we purchased, but are hard.
This review is about item#49055465.
Equipment lifting work
5
From Japan
On 2019-02-16 18:36:18
The gloves were smoother than I thought they were slippery, and they were safe even in rainy weather.
This review is about item#49055641.
Lifting the mold
5
From Japan
On 2018-11-24 15:44:22
It is JIS 4 grade, the maximum use load is high, but it is soft and easy to use.
This review is about item#49055456.
Bicycle theft prevention
5
From Japan
On 2017-10-21 06:36:55
Because it is supple, you can pass various parts (wheels, forks, frames) without damaging the bike. Used in combination with vibration detection alarm key.
This review is about item#49055501.
Use for construction work
5
From Japan
On 2017-09-05 20:46:27
It seems to be a little hard, but the results compared with various merchant products I feel that this product is easy to use
This review is about item#49055632.
Lifting material
5
From Japan
On 2017-08-30 15:20:38
Moderately flexible and easy to handle. The color of the belt body handles the suspended load and the contrast is well compatible and the situation is easy to understand and is good!
This review is about item#49055526.
Heavy load installation work
5
From Japan
On 2016-12-27 14:56:17
The purpose of use can be accomplished more than enough, but the sling itself is rather heavy.
This review is about item#49055763.
Discharging sash etc.
4
From Japan
On 2016-07-08 17:37:21
I do not use it yet, but I think that it is moderately soft and easy to use. I think that it could be used with confidence because it was written that 60 had width, but it was still good.
This review is about item#49055641.
Product fishing work
5
From Japan
On 2016-01-28 14:50:32
A There is a new news, but I feel a bit hard.
This review is about item#49055447.
When lifting workpiece
5
From Japan
On 2015-04-03 16:32:41
I used it with confidence as it was a manufacturer I knew. I got inquiries about the product to this maker, and since correspondence was also good, I would like to continue to purchase in the future.
This review is about item#49055447.