Buy more than* S$200* and get FREE SHIPPING

  • Breaker for Distribution Board

Breaker for Distribution Board F52CN/30

Item.#
50193367
Mfr.#
F52CN/30
Package Qty.
1pc
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2019-11-27
Now we ship to...
...see all
Item Feature
Number of Poles
2
Rated Insulation Voltage (V)
AC300
External Dimensions a (mm)
25
External Dimensions c(mm)
60
Number of Elements
1E
Rated Breaking Capacity (kA)
(AC100V)5
Frame (AF)
50
Rated Current (A)
30
External Dimensions b (mm)
96
External Dimensions d (mm)
76.5
Weight (kg)
0.18