Buy more than* S$200* and get FREE SHIPPING

  • Breaker for Distribution Board

Breaker for Distribution Board F52PNR/20

Item.#
50193464
Mfr.#
F52PNR/20
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2019-12-04
Now we ship to...
...see all
Item Feature
Number of Poles
2
Rated Insulation Voltage (V)
AC300
External Dimensions a (mm)
25
External Dimensions c(mm)
60
Number of Elements
1E
Rated Breaking Capacity (kA)
(AC100V)5
Frame (AF)
50
Rated Current (A)
20
External Dimensions b (mm)
96
External Dimensions d (mm)
76.5
Weight (kg)
0.18