Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer, Uni Chromium

Flat Washer, Uni Chromium M16

4.67 (58)
Item.#
50319552
Mfr.#
M16
Package Qty.
1Pack(33PC)
Ship pack of
1
6.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Q235
Nominal Dimension
M16
Standard
Old JIS
Surface Processing
Uni-chrome
Outer Diameter (mm)
32
Thickness (mm)
2.6
Screw Type
Washer
Customer Reviews
5 star 44
4 star 9
3 star 5
2 star 0
1 star 0
Review Rating: 4.67
58 Customer Reviews
The reviews are automatic translation.
Steel rack level adjustment, etc.
5
From Japan
On 2019-10-21 11:52:08
I use it for level adjustment, but I think this is a balance between cost performance. The size is just right, and if it's bigger than this, it's useless if the price is high. By the way, there is no problem with the quality of the product.
This review is about item#50319543.
Fixing equipment
5
From Japan
On 2019-08-27 09:39:12
I played an active part as a liner this time. Easy to use in monetary terms.
This review is about item#50319561.
Experimental study
3
From Japan
On 2019-08-03 17:56:14
Since it is a research material, I want the thickness to be half this time,
This review is about item#23444408.
cbx125f camping rear carrier
5
From Japan
On 2019-06-04 11:20:29
I am very happy at a lot because it is packed in and much cheaper than buying it at the home improvement center. Quality will repeat again with no problem.
This review is about item#50319577.
For machine assembly
5
From Japan
On 2019-05-22 17:25:57
I always use some stock as stock. I use the product without any complaints.
This review is about item#50319552.
Mechanical parts
5
From Japan
On 2019-04-23 22:10:43
It was usable without a problem in particular. It is saved because it can be purchased cheaply.
This review is about item#50319543.
For various work
5
From Japan
On 2019-04-22 17:33:29
It is usable normally and cospa is the best. From now on, we will arrange various things.
This review is about item#50319561.
As car short parts
3
From Japan
On 2019-04-22 14:08:50
It can be used normally. Because it is cheap, I repeat again and again.
This review is about item#50319543.
Farm Equipment Repair
5
From Japan
On 2019-04-11 15:34:20
It was cheap and it was saved the next day as it was delivered. There is no problem with things.
This review is about item#50319552.
To fix the product
4
From Japan
On 2019-02-01 14:35:28
I used to fix the product. It was good and there was no problem.
This review is about item#50319561.