Buy more than* S$200* and get FREE SHIPPING

  • Iridium MAX Plug
  • Iridium MAX Plug
  • Iridium MAX Plug

Iridium MAX Plug LKR6AIX-P

by NGK
4.74 (281)
Item.#
58117927
Mfr.#
LKR6AIX-P
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (DENSO)
-
Terminal Shape
Ponchikashime type
Screw Diameter (mm)
12
Genuine Part Number
90048-51192
Hexagon Opposite Side(mm)
16
Screw Length (mm)
26.5
Part No.
-
Heating Value
6
Customer Reviews
5 star 224
4 star 42
3 star 13
2 star 2
1 star 0
Review Rating: 4.74
281 Customer Reviews
The reviews are automatic translation.
フルトラ仕様の旧車に使用
4
From Japan
On 2019-02-12 14:42:19
始め普通のプラグと、ほとんど変わらないと思いましたが、距離を走ると吹け上がりなど多少良いような気がします、しかしコレくらいの変化ならコストパフォーマンス的に次は使わないかな?w
This review is about item#32124976.
車のメンテナンス
3
From Japan
On 2019-02-12 10:25:55
車のセルフ点検でプラグの汚れが酷く、新しいものに交換しました。以前も同等品を使っていたので、普段と変わりありません。
This review is about item#9991021.
自動車整備
5
From Japan
On 2019-02-08 17:56:25
他社で購入するよりも安く、問題なく仕様できています。
This review is about item#9991021.
Activan
5
From Japan
On 2019-01-12 18:53:03
I used IX before, but I chose MAX which is good durability this time. The usual slope also climbs lightly and fuel efficiency has also improved. I'm looking forward to how long this feeling will last.
This review is about item#9990836.
maintenance
5
From Japan
On 2019-01-07 00:41:56
Exchange all at maintenance. I felt output improvement.
This review is about item#09990836.
Automobile inspection and maintenance
5
From Japan
On 2018-12-28 16:09:56
I will use it every time. Especially Iridium is profitable. Since it is NGK, I am allowed to purchase with confidence without problems.
This review is about item#58119643.
Used for snowplough machine
5
From Japan
On 2018-12-26 21:00:29
Although it is not a thing that something gets better by using this product, maintenance becomes less troublesome because it is durable. In addition, if it is a normal product, ignition coil deterioration will be accelerated by the required voltage rise due to the expansion of the plug gap, but this product is also advantageous in such a point.
This review is about item#32124967.
Used for Sambar TT 2
5
From Japan
On 2018-11-17 14:34:28
Fuel economy improved, idling quietly, startability improved.
This review is about item#9990863.
Daihatsu Hijet S210P plug change
4
From Japan
On 2018-11-09 07:16:21
Amateurly I took much time to install, but I was able to experience the effect at the moment of exchange. Once fuel efficiency has improved, it is a double circle.
This review is about item#09990872.
Engine sound sounds low
5
From Japan
On 2018-10-17 21:51:52
For an iridium plug, it is low price and it is good to have it for 10 years. We exchanged for 100,000 kilometers. It seems that knocking sound has been resolved drastically.
This review is about item#32125003.