Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Anti-static Gloves
  • Anti-static Gloves
  • Anti-static Gloves
  • Anti-static Gloves

Anti-static Gloves ZC-52

4.00 (1)
Item.#
58394332
Mfr.#
ZC-52
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Finger coated specification.
Weight (g)
16
Size
M
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
PC conversion
4
From Japan
On 2017-08-28 21:11:58
The effect was batch. There is a fan that stops when it touches (with the force of static electricity), but it got no response when I put this glove. I stopped by one finger, I feel like stopping at last by pressing all the fingers strongly. Even though it was other anti-static gloves, it did not work at all. ※ However, a crack occurred in 8 times. Although it washing four times. . .
This review is about item#58394332.