The reviews are automatic translation.
For evaluation of new products
From Japan
On 2018-05-16 15:49:49
I adopted it as a shield cable at a low price. It was good because the other companies were even higher.
Connection of control signal
From Japan
On 2018-01-24 10:42:00
It is connected to R05-P3M of Tajimi radio and it is used.
Connector and cable diameter are perfect and compatible. Although it is a shield, it is recommended because the cable is also soft and easy to work with.
Eco Cute remote control wiring
From Japan
On 2017-09-05 11:49:10
It can be used without problems.
I am saved very much in terms of expenses.
Used as signal line between microcomputer and sensor
From Japan
On 2017-03-10 09:27:14
There is little noise, as a practical level, it is perfect. The time for coating is a bit slow, but the price is cheap.
At the time of installation of electrostatic painting equipment
From Japan
On 2016-08-26 22:35:07
It is very easy to work, and it is surely shielded, so it's safe to install it.
Signal line of oscillator ~ receiver
From Japan
On 2016-03-31 13:03:54
The cable packaging was too polite and surprised. Maybe you can simplify a little more. I do not know if the number of meters increases. I think that it does not change as much as the cable that I always use. Since it is individual business, when there are a lot of roundtrips on site, mail order is Good.
Connection of optical sensor
From Japan
On 2016-03-02 18:15:15
I am glad that the length is also appropriate and there is no waste.
Renewal work
From Japan
On 2015-08-12 18:28:10
It was easy to use.
Audio cable
From Japan
On 2015-02-23 17:57:38
It was a flat and clear cable as expected. Pricing is conscientious.
As a microphone code
From Japan
On 2014-11-30 19:54:07
Compared with other companies' products, it was able to be used without any trouble. I think that I would like to purchase again when necessary.