Buy more than* S$200* and get FREE SHIPPING

  • Instrumentation Cable

Instrumentation Cable

4.36 (11)
Item.#
58758612
Package Qty.
1roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Final Outer Diameter (mm)
5.2
Allowable Current (A)
4
Insulator Thickness (mm)
0.3
Conductor Construction (peice/mm)
12/0.18
Insulator Outer Diameter (mm)
1.3
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
100
Core Number
3
Sheath Thickness (mm)
0.9
Conductor Outer Diameter (mm)
0.7
Conductor Nominal Cross Sectional Area (mm2)
0.3
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
For evaluation of new products
5
From Japan
On 2018-05-16 15:49:49
I adopted it as a shield cable at a low price. It was good because the other companies were even higher.
This review is about item#58758637.
Connection of control signal
5
From Japan
On 2018-01-24 10:42:00
It is connected to R05-P3M of Tajimi radio and it is used. Connector and cable diameter are perfect and compatible. Although it is a shield, it is recommended because the cable is also soft and easy to work with.
This review is about item#58758612.
Eco Cute remote control wiring
3
From Japan
On 2017-09-05 11:49:10
It can be used without problems. I am saved very much in terms of expenses.
This review is about item#58758725.
Used as signal line between microcomputer and sensor
3
From Japan
On 2017-03-10 09:27:14
There is little noise, as a practical level, it is perfect. The time for coating is a bit slow, but the price is cheap.
This review is about item#58758603.
At the time of installation of electrostatic painting equipment
5
From Japan
On 2016-08-26 22:35:07
It is very easy to work, and it is surely shielded, so it's safe to install it.
This review is about item#58759276.
Signal line of oscillator ~ receiver
4
From Japan
On 2016-03-31 13:03:54
The cable packaging was too polite and surprised. Maybe you can simplify a little more. I do not know if the number of meters increases. I think that it does not change as much as the cable that I always use. Since it is individual business, when there are a lot of roundtrips on site, mail order is Good.
This review is about item#58759154.
Connection of optical sensor
5
From Japan
On 2016-03-02 18:15:15
I am glad that the length is also appropriate and there is no waste.
This review is about item#58758831.
Renewal work
4
From Japan
On 2015-08-12 18:28:10
It was easy to use.
This review is about item#58759461.
Audio cable
5
From Japan
On 2015-02-23 17:57:38
It was a flat and clear cable as expected. Pricing is conscientious.
This review is about item#58758637.
As a microphone code
5
From Japan
On 2014-11-30 19:54:07
Compared with other companies' products, it was able to be used without any trouble. I think that I would like to purchase again when necessary.
This review is about item#58759032.