Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Instrumentation Cable
  • Instrumentation Cable
  • Instrumentation Cable
  • Instrumentation Cable

Instrumentation Cable ONB(MVVSSuitability) 2Cx0.5SQ Gray

4.17 (12)
Item.#
58758637
Mfr.#
ONB(MVVSSuitability) 2Cx0.5SQ Gray
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Color
Ash
Length (m)
10
Core Number
2
Insulator Thickness (mm)
0.3
Conductor Construction (peice/mm)
20/0.18
Insulator Outer Diameter (mm)
1.5
Purpose
Mainly used as less than 100V electronic equipment and wiring of measuring instrument. Especially used for places of influence of noise., Mainly used as less than 100V electronic equipment and wiring of measuring instrument. Especially used for places of influence of noise.
Final Outer Diameter (mm)
5.4
Allowable Current (A)
6
Color (Insulators)
White / black
Sheath Thickness (mm)
0.9
Conductor Outer Diameter (mm)
0.9
Conductor Nominal Cross Sectional Area (mm2)
0.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
control panel
2
From Japan
On 2019-03-11 15:02:17
Hard to peel off because the skin and shield are attached. I want paper wrapped between the hull and the shield.
This review is about item#58758743.
For evaluation of new products
5
From Japan
On 2018-05-16 15:49:49
I adopted it as a shield cable at a low price. It was good because the other companies were even higher.
This review is about item#58758637.
Connection of control signal
5
From Japan
On 2018-01-24 10:42:00
It is connected to R05-P3M of Tajimi radio and it is used. Connector and cable diameter are perfect and compatible. Although it is a shield, it is recommended because the cable is also soft and easy to work with.
This review is about item#58758612.
Eco Cute remote control wiring
3
From Japan
On 2017-09-05 11:49:10
It can be used without problems. I am saved very much in terms of expenses.
This review is about item#58758725.
Used as signal line between microcomputer and sensor
3
From Japan
On 2017-03-10 09:27:14
There is little noise, as a practical level, it is perfect. The time for coating is a bit slow, but the price is cheap.
This review is about item#58758603.
At the time of installation of electrostatic painting equipment
5
From Japan
On 2016-08-26 22:35:07
It is very easy to work, and it is surely shielded, so it's safe to install it.
This review is about item#58759276.
Signal line of oscillator ~ receiver
4
From Japan
On 2016-03-31 13:03:54
The cable packaging was too polite and surprised. Maybe you can simplify a little more. I do not know if the number of meters increases. I think that it does not change as much as the cable that I always use. Since it is individual business, when there are a lot of roundtrips on site, mail order is Good.
This review is about item#58759154.
Connection of optical sensor
5
From Japan
On 2016-03-02 18:15:15
I am glad that the length is also appropriate and there is no waste.
This review is about item#58758831.
Renewal work
4
From Japan
On 2015-08-12 18:28:10
It was easy to use.
This review is about item#58759461.
Audio cable
5
From Japan
On 2015-02-23 17:57:38
It was a flat and clear cable as expected. Pricing is conscientious.
This review is about item#58758637.