Buy more than* S$200* and get FREE SHIPPING

  • Instrumentation Cable

Instrumentation Cable ONB (equivalent to MVVS) 2 C x 1. 25 SQ ashes

4.36 (11)
Item.#
58759276
Mfr.#
ONB (equivalent to MVVS) 2 C x 1. 25 SQ ashes
Package Qty.
1roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
63.99 SGD
ADD TO CART
Shipped after 2019-01-25
Now we ship to...
...see all
Item Feature
Allowable Current (A)
11
Final Outer Diameter (mm)
7.0
Insulator Outer Diameter (mm)
2.3
Conductor Construction (peice/mm)
50/0.18
Insulator Thickness (mm)
0.4
Length (m)
30
Conductor Nominal Cross Sectional Area (mm2)
1.25
Conductor Outer Diameter (mm)
1.5
Sheath Thickness (mm)
0.9
Core Number
2
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
For evaluation of new products
5
From Japan
On 2018-05-16 15:49:49
I adopted it as a shield cable at a low price. It was good because the other companies were even higher.
This review is about item#58758637.
Connection of control signal
5
From Japan
On 2018-01-24 10:42:00
It is connected to R05-P3M of Tajimi radio and it is used. Connector and cable diameter are perfect and compatible. Although it is a shield, it is recommended because the cable is also soft and easy to work with.
This review is about item#58758612.
Eco Cute remote control wiring
3
From Japan
On 2017-09-05 11:49:10
It can be used without problems. I am saved very much in terms of expenses.
This review is about item#58758725.
Used as signal line between microcomputer and sensor
3
From Japan
On 2017-03-10 09:27:14
There is little noise, as a practical level, it is perfect. The time for coating is a bit slow, but the price is cheap.
This review is about item#58758603.
At the time of installation of electrostatic painting equipment
5
From Japan
On 2016-08-26 22:35:07
It is very easy to work, and it is surely shielded, so it's safe to install it.
This review is about item#58759276.
Signal line of oscillator ~ receiver
4
From Japan
On 2016-03-31 13:03:54
The cable packaging was too polite and surprised. Maybe you can simplify a little more. I do not know if the number of meters increases. I think that it does not change as much as the cable that I always use. Since it is individual business, when there are a lot of roundtrips on site, mail order is Good.
This review is about item#58759154.
Connection of optical sensor
5
From Japan
On 2016-03-02 18:15:15
I am glad that the length is also appropriate and there is no waste.
This review is about item#58758831.
Renewal work
4
From Japan
On 2015-08-12 18:28:10
It was easy to use.
This review is about item#58759461.
Audio cable
5
From Japan
On 2015-02-23 17:57:38
It was a flat and clear cable as expected. Pricing is conscientious.
This review is about item#58758637.
As a microphone code
5
From Japan
On 2014-11-30 19:54:07
Compared with other companies' products, it was able to be used without any trouble. I think that I would like to purchase again when necessary.
This review is about item#58759032.