Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare
  • Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare

Nakes Crimp Sleeve for Copper Wire, B TypeTo Compare B5.5

4.79 (14)
Item.#
66085443
Mfr.#
B5.5
Package Qty.
1bag(10pc)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
5.4
Dimension d (phi mm)
3.5
Dimensions L (mm)
15
Conjugation Wire Range (single)(mm)
1.82-2.89
Wire Conjugation Range (strand-wire) (mm2)
2.63-6.64
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Cable wiring
5
From Japan
On 2019-01-04 16:01:00
There is no problem as it is a manufacturer item. It is used for the 3.5 scale cable.
This review is about item#6887666.
The production of audio equipment
5
From Japan
On 2018-07-17 14:51:11
If you have a B sleeve when changing the power wiring, you can easily add it up, if it is protected with a shrink tube it is safe on the insulating surface.
This review is about item#45320694.
Wiring inspection and repair work
5
From Japan
On 2018-04-18 11:54:41
I am satisfied with safe and stable products. I am satisfied with the price as well.
This review is about item#6887657.
Stock replenishment
5
From Japan
On 2018-03-12 15:40:12
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66085443.
wiring
5
From Japan
On 2017-11-06 08:23:37
When it is about this size it is very expensive to buy in a box, but only a few are used so small packs are greatly appreciated.
This review is about item#66085486.
As a wiring connection part
5
From Japan
On 2017-10-20 18:28:07
I used this because I could not connect with Giboshi in a narrow place. After crimping it was protected with a shrink tube. I can use it without problems.
This review is about item#66085434.
When wiring is connected
4
From Japan
On 2016-08-08 17:57:13
You can install it with confidence, it is saved.
This review is about item#45320694.
I am trying to make a match with what I've disconnected.
5
From Japan
On 2016-02-14 22:49:17
It is convenient to use in combination with a shrinkable tube.
This review is about item#06887657.
Used for harness repair and adaptation
5
From Japan
On 2015-11-12 17:36:06
Very easy to use. I would like to increase the variation of quantity.
This review is about item#45320694.
Car wiring
5
From Japan
On 2014-07-06 11:37:48
Cost performance is also the best. When used according to the size of the code, the finish will be beautiful
This review is about item#06887657.