Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve

For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve E small (5.5)

4.76 (50)
Item.#
66086326
Mfr.#
E small (5.5)
Package Qty.
1bag(20pc)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
10.5
Maximum Operating Current (A)
20
Dimension D (phi mm)
5
Dimension d (phi mm)
4
Dimension t (mm)
0.5
Customer Reviews
5 star 40
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
50 Customer Reviews
The reviews are automatic translation.
Stop wringing of wire
5
From Japan
On 2018-12-20 06:58:44
I use it with a size that is just right for stopping the wire break. Because product cost is in a difficult situation, it will be appreciated if unit price becomes cheap even a little.
This review is about item#06613984.
Caulking wire
5
From Japan
On 2018-12-09 20:33:55
Because the number is small for the wire and the cost will be high, caulking with this, the strength is also sufficient.
This review is about item#66086326.
When creating products
5
From Japan
On 2018-11-24 08:20:20
It was cheap, but as a product there is nothing wrong. It was a good shopping.
This review is about item#06613975.
For wiring
5
From Japan
On 2018-10-21 18:03:47
Because there are a lot of numbers, I am saved because I can use it without fear of having to worry about redoing. Because COSPA is expensive rather than buying subsidiaries, it is advantageous in the long run.
This review is about item#6613984.
For electrical wiring crimping
5
From Japan
On 2018-10-11 12:34:04
Quality, crimp accuracy is also good, can be used with confidence without problems. I would like to purchase it next time.
This review is about item#6613975.
Electrician's skill test exercise
5
From Japan
On 2018-07-10 04:24:25
Because enough amount is included for price, I was able to practice many times and it was saved
This review is about item#06613975.
Residential electrical wiring work
5
From Japan
On 2018-07-05 17:32:29
I feel satisfied with the feeling that I used the price at reasonable price as well.
This review is about item#66086317.
Binding of wiring at machine maintenance
5
From Japan
On 2018-06-28 18:00:50
It is easy to use because it is not wasted because it is subdivided into small amounts.
This review is about item#66086308.
Electrical construction
5
From Japan
On 2018-06-01 15:00:14
Classic one. I am not a contractor so I do not need much. I have qualifications, so it's good for a bit of electric construction.
This review is about item#66086317.
For electric construction at home
5
From Japan
On 2018-05-12 14:34:00
It is the most frequently used among ring sleeves I think size. After all, free shipping fee is attractive at 3,000 yen.
This review is about item#6613975.