Buy more than* S$200* and get FREE SHIPPING

  • V belt LC-Shape Super AG-X

V belt LC-Shape Super AG-X SUPER AG-X LC53

4.40 (5)
Item.#
68445352
Mfr.#
SUPER AG-X LC53
Package Qty.
1pc
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
10.9
Dimension theta
40
Dimension W (mm)
21.7
Effective Pitch Lap Length (mm)
53
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintaining the combine
5
From Japan
On 2017-11-18 22:36:48
With this price at this price there is no problem. Thanks to that, it is possible to purchase up to the spare of the moment of time I appreciate it.
During machine maintenance
5
From Japan
On 2017-09-28 09:09:26
It is satisfactory because you can get cheaply with good products. Also, if there is a chance, thank you.
This review is about item#68445316.
Because the combine belt has run out
5
From Japan
On 2017-09-26 07:43:18
It was early until I received my order. The product was firmly packed without any problem.
This review is about item#68445352.
For combine change
2
From Japan
On 2014-12-10 20:25:09
Is the joint severe and B goods? Until now I have not seen it on a V belt, it is a bad idea. AG-X of other standards is also similar.
This review is about item#88623692.
snowblower
5
From Japan
On 2014-06-30 12:53:23
It was good.
This review is about item#68445237.