Buy more than* S$200* and get FREE SHIPPING

  • Wire to Board Connector

Wire to Board Connector 5240-031

5.00 (2)
Item.#
75938667
Mfr.#
5240-031
Package Qty.
1Pack(10PC)
Ship pack of
1
2.09 SGD
ADD TO CART
Shipped after 2019-05-27
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
8.3
Material
Nylon 66 (off-white), UL94V over 0
Withstand Voltage
Between AC1000V / 1min
Number of Poles
3
Dimensions A (mm)
11.1
Dimensions D (mm)
14.9
Operating Temperature Range (deg C)
Over 40 over +105 (including temperature rise min due to energization)
Specification
Panel mounting without edges
Rated Voltage (V)
Maximum / 250
Rated Current (A)
Maximum / 3
Insulation Resistance (Mohm)
More than 1000
Contact Resistance (mohm)
20 or less
Dimensions B (mm)
5.0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When FAN power supply for PC is manufactured
5
From Japan
On 2017-10-17 15:09:59
When PC case FAN was added, power supply was insufficient, and branch wiring was used for production. I could install without problems.
This review is about item#75938667.
Automotive rear wiring
5
From Japan
On 2014-07-08 06:27:40
It's cheap anyhow. It is cheap.
This review is about item#75938642.