Buy more than* S$200* and get FREE SHIPPING

  • Hollow Punches

Hollow Punches HP-13

by SK
3.89 (18)
Item.#
86922717
Mfr.#
HP-13
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drilling of leather, cloth, and paper. For leather craft and handicraft, Drilling of leather, cloth, and paper. For leather craft and handicraft
Material
Carbon steel for machine structural use (SC)
Inner Diameter (phi mm)
13
Overall Length (mm)
95
Hardness HRC
More than 50
Outer Diameter (mm)
17
Weight (g)
120
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 3
1 star 2
Review Rating: 3.89
18 Customer Reviews
The reviews are automatic translation.
We made washers with 3 mm and 11 mm in 2 mm silicone rubber
5
From Japan
On 2018-11-06 00:29:39
The price is also cheap and the sharpness and sharpness are perfect . It is recommended item.
This review is about item#86922622.
Leather goods maintenance
5
From Japan
On 2018-08-20 09:47:08
The size was not available in neighboring stores, and it was very helpful to me because the size was complete here. I will not be looking around the shops.
This review is about item#86922622.
Bleeding of bag
4
From Japan
On 2018-06-21 13:49:39
It was finished neatly with the work of attaching eyelet as air hole of fabric bag.
This review is about item#86922595.
To pull out the leather
1
From Japan
On 2018-06-07 14:41:53
I can not get out of it at all, only as many times as I can hit the traces. This is the first time for punch. I want to return honestly · · ·
This review is about item#86922744.
Leather drilling
2
From Japan
On 2018-06-02 14:04:40
Thankful that there is a big size, but no blades are attached, it took a considerable amount of time to be able to use it for sharpening. In this case it is better to buy things with blades even if it is a bit higher, without wasteful labor.
This review is about item#86922814.
We are using it for drilling the clear sheet used for windmill making
5
From Japan
On 2018-03-17 23:35:25
It is easy to fit in the center of the marker, and it is possible to smoothly punch out and it is satisfactory. Mott If you order quickly I was able to relax. I hope next time as well.
This review is about item#86922604.
Leather drilling
5
From Japan
On 2017-11-27 17:56:34
Work efficiency sharply improved than what I used before.
This review is about item#86922701.
Modeling activity
3
From Japan
On 2017-09-23 22:14:29
It is hard to make a hole a little. There are tricks. Work itself may be difficult for children.
This review is about item#86922631.
Cut paperboard
2
From Japan
On 2017-05-19 16:26:26
The sharpness of the cutting edge is bad. Can you cut out a piece of it?
This review is about item#86922735.
Pull out the printed paper
2
From Japan
On 2017-04-07 15:48:01
I bought two but there was a difference in sharpness. Although one can be used extensively, the other one can hardly come out even if you put your strength and hit it with a hammer. The sharpness was obviously different when touching the cutting edge. Because price is cheap, there is probably losing, but it is a shame.
This review is about item#86922857.