• Vibration bit (hexagonal axis)
  • Vibration bit (hexagonal axis)
  • Vibration bit (hexagonal axis)
  • Vibration bit (hexagonal axis)
  • Vibration bit (hexagonal axis)
  • Vibration bit (hexagonal axis)

Vibration bit (hexagonal axis) SIN034090

Item.#
89642743
Mfr.#
SIN034090
Package Qty.
1pc
Ship pack of
1
7.99 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
452-3661
Weight (g)
30
Blade Diameter (phi mm)
3.4
2015 Trusco Published Pages
1 0271
Overall Length (mm)
90
Shank Diameter (phi mm)
6.35
Effective Length (mm)
45
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.