Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Vibration drill bit (for hex impact driver)
  • Vibration drill bit (for hex impact driver)
  • Vibration drill bit (for hex impact driver)
  • Vibration drill bit (for hex impact driver)
  • Vibration drill bit (for hex impact driver)
  • Vibration drill bit (for hex impact driver)

Vibration drill bit (for hex impact driver) SIN050100

Item.#
89642813
Mfr.#
SIN050100
Package Qty.
1pc
Ship pack of
1
9.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
452-3733
Effective Length (mm)
50
Shank Diameter (phi mm)
6.35
2015 Trusco Published Pages
1 0271
Overall Length (mm)
100
Weight (g)
38
Blade Diameter (phi mm)
5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.