Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Vinyl Tape No.21

Vinyl Tape No.21 J2519

4.54 (50)
Item.#
89731424
Mfr.#
J2519
Package Qty.
1Roll
Ship pack of
1
1.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
19
Tensile Strength (N/25mm)
52.6
Adhesive
Rubber-based
Color
Ivory
Base Material
Vinyl chloride
Extensibility (%)
More than 100
Tape Thickness (mm)
0.2
Adhesive Force (N/25mm)
5.1
Operating Temperature (deg C)
10-60
Weight (g)
50
Tape Length (m)
10
Customer Reviews
5 star 35
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.54
50 Customer Reviews
The reviews are automatic translation.
Car wiring process
5
From Japan
On 2019-04-12 14:26:52
Adhesivity is also moderate and easy to tear and can be rewound Price is also good
This review is about item#6588741.
At work
5
From Japan
On 2019-03-11 12:31:02
It can be used without deterioration even in long-term storage. Monotaroo products etc. deteriorated and became useless.
This review is about item#3334974.
Cleanliness
5
From Japan
On 2019-01-11 15:32:04
Purchased to sort out office shelves. It also goes well with wood products.
This review is about item#6588687.
Repair
5
From Japan
On 2018-12-17 17:44:48
There is no problem in the product at all. Please use with confidence.
This review is about item#37918325.
Prevention of electrical wiring short circuit
5
From Japan
On 2018-12-11 16:05:51
It is inexpensive and very good. Since it is used frequently, I would like to keep it in the spare from now on.
This review is about item#3334904.
To insulate electricity
5
From Japan
On 2018-09-09 10:31:00
NITTO TAPE has the least smell of vinyl tape. Adhesive nori is also hardest to deteriorate.
Used in business
5
From Japan
On 2018-07-06 15:05:55
This item can be purchased cheaply, quality is reasonable. I am saved.
This review is about item#3334947.
Electrical construction, others.
5
From Japan
On 2018-05-21 23:33:10
Especially we do not feel uncomfortable. I think it would be better if the glue does not protrude from behind.
This review is about item#3334913.
Site
3
From Japan
On 2018-01-22 09:55:56
We ordered only 5 white, including other colors. I tried opening the box and it was uncomfortable with sloppy packing that it seemed that I shipped only 5 pieces and shipped it at a glance. There is no problem with the product itself.
This review is about item#6588802.
For in-flight construction work of control equipment
4
From Japan
On 2017-11-23 23:55:11
It is easy to use. If you can try this price a bit more, I will be saved
This review is about item#37918325.