Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Adjustable straight collet

Adjustable straight collet
Sales Price: -
Review Rating: 2.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
Resin, aluminum processing
2
From Japan
On 2014-06-30 16:19:53
It is used by Quick Menu M35 - HMC 32S of the same manufacturer, but since the depth of the chuck is about 71 mm and the adjustable part is about 75 mm (Fig. L dimension), the gap is about 3 mm and the gap can not fit enough so that the collet mouth I could not close it. It may not be a problem because φ6 is less loaded. Adjustable can be used.
This review is about item#02018572.
1
Customer Who Viewed This Item Also Viewed
Straight collet
Straight collet
Straight collet
Straight collet
Straight collet
Cylinder gauge
Straight collet (NK collet)
Straight collet
Adjustable Straight Collet
Adjustable straight collet