Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Customer Reviews of MOS FET relay G3VM - 61

MOS FET relay G3VM - 61
Sales Price: 3.79 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Used in place of mechanical relays
5
From Japan
On 2019-05-09 21:35:31
We used this contactless MOS FET relay for industrial electronic circuit On the output side, two elements are connected in parallel, and the use of DC reduces the ON resistance. The light emitting diode on the temporary side has a range up to Max 50mA At 24V while watching the current to switch on and off at 5V and 24V The resistance value is set to approximately 35 mA and the ON / OFF operation is performed even at 5 V. I confirmed that it would be possible. As ON operation from a place where the operating voltage is relatively low is also possible I think it is easy to use.
This review is about item#8587835.
electronic work
5
From Japan
On 2016-04-16 16:48:19
I use it for turning on and off the electric product with a microcomputer by electronic work. I was glad I could purchase it cheaply. Although it is a radio commercial of monotaro, ♪ to use with ♪ ~ There is what part of ~ is saying? No matter how many times I listen, I do not understand.
This review is about item#08587835.
ON / OFF of communication line
5
From Japan
On 2015-03-06 13:09:54
I bought it because it is relatively cheap on the mail order site.
This review is about item#08587975.
1
Customer Who Viewed This Item Also Viewed
Signal relay G3VM
Push-button switch CFP2
MOS FET relay G3VM
TC74HC08AP (F)
HDE-CTF (50)
Calibration Sheet (Pitch 0.1mm)