Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Door Stop, White Rubber

Door Stop, White Rubber
Sales Price: 0.99 SGD
Review Rating: 5.00
2 Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
For clearance adjustment of finger stuffing prevention board
5
From Japan
On 2018-04-13 08:26:15
Available for anything. Nave Washer Head Tapping Screw Type 1 (length: 20 mm) of A type (iron / UNIQLO) is included so it can be installed easily. When setting screws in rubber, peep at about 15 mm of the screws. When attaching to a board of 15 mm or less, short screws must be prepared separately. Since the screw and door contact are packed in a vinyl sachet, even if it is in stock, even if you carry it, I think that white rubber will not get dirty so it is good. I do not know the durability yet, but it is easy to replace as it is easy. This kind of rubber door hit is only 15 mm or more, but when you want about 10 mm, it is decided by this part number.
This review is about item#09361204.
Used per door door
5
From Japan
On 2015-01-15 13:12:46
There is no problem for normal use at all
This review is about item#09361204.
1
Customer Who Viewed This Item Also Viewed
Rubber Door Stop
Rubber Stopper
Protective Rubber
Rubber Feet K Type
Door Stopper Rubber End
Door Stop Rubber
Doorstop Rubber
Urethane Cushion
Urethane Cushion
Rubber Door Stop
Rubber Foot Ck Type
Door Stop Top Rail Small
Sten cheese 25 mm