Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Water Flexible Pipe

Water Flexible Pipe
Sales Price: 7.99 SGD
Review Rating: 4.20
5 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Installation of water purifier
5
From Japan
On 2018-08-07 21:32:44
It is an ordinary flexible hose. Since packing comes with it, it is saved.
This review is about item#40493993.
Piping change
4
From Japan
On 2018-01-11 16:45:28
Since it was 10% off, I bought it later. If it's a regular price, it's the same as home center or department store.
This review is about item#32971915.
Connection of water heater
5
From Japan
On 2016-02-08 22:07:37
There was no leak, etc. It was possible to use without problems.
This review is about item#44385083.
Connection between main water valve and instrument
2
From Japan
On 2015-10-12 11:39:23
Products with a price difference of 3 times with flexible pipes of the same size are up. I worried about the quality difference and bought these two types two. In terms of appearance, this product that is three times as expensive as this price is inferior. For example, there is a streak in the outer circumferential direction on the contact surface of the packing. Besides rubber packing, there is worry of leakage. The width of the contact surface of the packing is also narrow.
This review is about item#44385022.
Facility change of outdoor watering line
5
From Japan
On 2014-06-18 16:00:09
The price was a little cheaper than the home center so I bought it.
This review is about item#44385117.
1
Customer Who Viewed This Item Also Viewed
Flexible Tube
Water for flexible pipe (guided)
Blade Flexible Pipe
Flexible Pipe Parallel Nipple
Water Flexible Pipe
O-ring Repair Kit
Flexible Pipe Cut
Water Flexible Pipe
Flexible Pipe for Water
Flexible pipe
Blade Flexible Pipe
Nipples for Flexible Pipe
Flexible Pipe Nipple
Blade Flexible Tube