Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Pair Wheeled Caster T, with Stopper Urethane Wheel

Pair Wheeled Caster T, with Stopper Urethane Wheel
Sales Price: 22.99 SGD
Review Rating: 5.00
3 Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Used for the wheel of TV monitor case
5
From Japan
On 2018-03-03 19:18:32
It seems to be strong and last long, so I would like to continue using the monitor case.
This review is about item#7348241.
For the movement of wooden computer desk (order), weight about 65 kg
5
From Japan
On 2017-05-10 00:40:26
Both design and function are as expected and it is good. At the time of locking, the two wheels are backlash at a circumference of several millimeters, but the swing has a play of several centimeters (exaggeration). Originally, since rock is a state without any play, the shape of the meshing part improves shape, W lock becomes a demon to a demon if it becomes an ideal form.
This review is about item#07348241.
Mounting on 2 of 4 legs of wooden table
5
From Japan
On 2013-11-24 17:18:04
8 cm square of table, attached to wooden legs. We made it possible to move the table by one person The stopper made it possible to carry the table smoothly without any deviation by the stopper. Even when using the table because of the size of the wheels of the caster and the load-bearing capacity, it can be used without any rattling.
This review is about item#07348241.
1