Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of L Type Quick Coupler

L Type Quick Coupler
Sales Price: -
Review Rating: 4.00
2 Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Car air conditioner refill refrigerant
5
From Japan
On 2017-06-30 21:31:43
Since the valve of pushing pushing is attached, it is easy to do air purge inside the hose after setting up the coupler, it is satisfactory without gas leakage by returning the valve even after refilling the refrigerant. The improvement point is that the position of the coupler and the refrigerant hose mounting flare nipple is too close and it takes time to set in the engine room, so if the flare nipple and the coupler are 20 mm away from the rear, the work is also easier and this coupler can sell more I think.
This review is about item#35223903.
Repair of car air conditioner
3
From Japan
On 2015-12-28 20:34:59
Before, I used a no-brand thing (about 2 years), I leaked gas from the center of the handle (for cheap goods) I tried to make things a bit more expensive this time.
This review is about item#35223912.
1
Customer Who Viewed This Item Also Viewed
Universal quick coupler
R134a Quick Coupler
3V Manifold Gauge