Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Fixed Pulley Horizontal

Fixed Pulley Horizontal
Sales Price: 21.99 SGD
Review Rating: 4.43
7 Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Repair of twin ladders
5
From Japan
On 2018-05-02 21:18:17
I was able to replace it with a substitute good, I am relieved because the movement does not rust well.
This review is about item#88489764.
Automatic closing device for sliding doors
4
From Japan
On 2017-11-10 15:08:55
It is good as a product. I am concerned that the sound of the roller is big.
This review is about item#88489764.
I used the wire of the smoke window at the elevation to shift it to an easy-to-use position.
4
From Japan
On 2017-09-06 15:38:16
Since the wire diameter of the flue gas window was 1.5 mm, it may get in to the side of the pulley when loose. I got it by position and angle. There will be durability, easy to install, reliable items.
This review is about item#88489764.
Opening and closing of the garage
5
From Japan
On 2016-11-14 18:12:46
Improve the opening and closing of the garage and use it for it, but it moves without problems. I am satisfied.
This review is about item#88489773.
Hanging the clothespin
5
From Japan
On 2015-05-08 15:51:09
Things are solid. There are no particular improvements.
This review is about item#88489764.
Button elevator
3
From Japan
On 2015-04-25 15:34:12
I do not know if it is good or bad, but even if there was a mismatch after inserting the wire, I was saved because I changed it if I removed the screw
This review is about item#88489773.
Rope guide for opening and closing
5
From Japan
On 2015-04-20 17:31:39
I used it for opening and closing the large door. I do not know the strength of the pulley, I think that the finish of the appearance is clean and I want to use it as an interior.
This review is about item#88489764.
1
Customer Who Viewed This Item Also Viewed
Vertical Pulley Block
6mm, Rope Guide
Fixed Block
Block, Wire-Rope Deck
Rope Guide, Pulley
Fixed Pulley Vertical
Fixed pulley freshly-type isolation formula
Fixed pulley door roller type
Stainless beans block
Fixed block open type vertical type 1 car
Open type horizontal type 1 car