Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Fresh mate touch

Fresh mate touch
Sales Price: 11.99 SGD
Review Rating: 2.00
1 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
I tried to buy it ...
2
From Japan
On 2017-02-16 15:10:36
We operate the Indoor Golf Driving Range & Bar, but we use Fresh Mate Pure (Maru) for customers using golf, and this high grade (round) towel on this Bar. As I purchased the additional purchase the other day, I found this freshmatetouch, so when I tried to purchase it for a driving range, it seems that the thickness of the wet towel itself is thinner than the size down from the large size, the weight When we weighed in, it was 7.5 g with it in the bag. Because the area of ​​the wet towel is small, there are moisture less than large hand towel, but as a use it wipes to the face ... Is it rather a feeling of wiping only the hand? By the way, when weighing the weight of the item purchased ... High Grade (Round) 22.2 g Fresh Mate Pure (Round) 18.2 g Fresh Mate Touch (※ is a circle) As it is 7.5 g, Pure If it is wrong, I would like to recommend pure (circle).
This review is about item#89284386.
1
Customer Who Viewed This Item Also Viewed
Non-woven cloth towel
Fresh mate towel pattern Pure (circles)
Fresh mate high-grade (round)
Fresh mate COTTON (round)
Fresh mate COTTON (flat)
Fresh Mate Pure (circles)
Clamp RL 50MM black Sepahan
Fresh mate Pure