Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Inspection opening frame

Inspection opening frame
Sales Price: 18.99 SGD
Review Rating: 2.67
3 Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Construction work
2
From Japan
On 2017-04-27 10:58:54
There was no mention about the thickness of the ceiling foundation material, and the goods that I ordered received corresponded to the general 9.0 mm. When browsing the product information from HP of Dae-jian Plastics it was possible to correspond to 5.0 mm · 12.5 mm, so I wish if there was information on thickness as well.
This review is about item#18531494.
Wall back piping work of the forced toilet and future maintenance
5
From Japan
On 2017-03-19 21:16:30
I think that cost performance is good. Since it is necessary to remove 8 screws when opening the inspection window, it is not suitable for the use which needs to open and close frequently. Although it is not evaluation of the product, since the mistake of the dealer was recovered afterwards, it seems that the operation can be done as originally scheduled.
This review is about item#18531485.
Maintenance / expansion work of domestic plumbing.
1
From Japan
On 2017-03-13 19:21:09
Shipment is indicated as 5 days, but actually the shipping schedule date is shown as 21 days purchased on March 12. I am very dissatisfied that I could not do the work I was planning. Shipment is too late! Is not it an iron rule to display correctly?
This review is about item#18531485.
1
Customer Who Viewed This Item Also Viewed
Aluminum Ceiling Hatche
Pvc Ceiling Hatche
Wall Access Hole
Heat stroke measures supplies neck guard
Access Panel Frame
Access Panel Frame
Men and women mark (type with flat)
Men and women mark (projection type)
100AC6 lid packing both
Paper holder