Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

All Products

Sort by:
Showing 1 - 30 of 324 Results
Show: 30 60 90
VIEW: Grid View List View
Liquid Level Relays Standard Set
KASUGA DENKI
4.50(2)
199.90 - 389.90 SGD
Cord Length (m): 3, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Rail Type Terminal-Block Tx Series
KASUGA DENKI
4.80(5)
24.99 - 119.90 SGD
Material: Polycarbonate (terminal unit), Type: Standard type, Rated Insulation Voltage (V): 600, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
HRD 0 series
KASUGA DENKI
22.99 - 27.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Thermal Relays
Electromagnetic Contactor
KASUGA DENKI
27.99 - 169.90 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic contactor
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
4.00(4)
15.99 - 53.99 SGD
Depth (mm): 90, Protection Structure: IP40, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
38.99 - 379.90 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Indirect Operation
Exposed Type On, Off
KASUGA DENKI
4.60(5)
11.99 - 27.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
15.99 - 54.99 SGD
Material: Steel plate, Shape: Closed form, Dimensions C (mm): 90, Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Foot Switch Normal Mode
KASUGA DENKI
4.14(7)
64.99 - 79.99 SGD
Color: Bluish green (7.5BG4/1.5 approximation), Standard: Electrical Appliance and Material Safety Law/acquired, Operating Force: 35N, Relative Humidity: 45 - 85%, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
A Case-Less Electromagnetic Switch
KASUGA DENKI
39.99 - 249.90 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic Switches
Push Button Switch for Power
KASUGA DENKI
17.99 - 33.99 SGD
Shape: Exposed type, Structure: Plastic case, Withstand Voltage: AC2500V 1 minute, Material (case): ABS resin (black), Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), JIS Standard: C8201-4-1, Relative Humidity: 45 - 85%, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Plastic Cases
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
4.00(2)
109.90 SGD
ADD TO CART
Application: Direct Control for single phase, Specification: Built-in button packing, for direct operation, with a mechanical interlock, Material: Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black, Shape: Rain-proof type, Number of Contacts: 2, Outside Dimension (mm): 66x76x252, Protection Structure: IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type, Approximate Weight (kg): 0.48, Contacts: 3a, Withstand Voltage: AC2500V 1 minute, Rated Insulation Voltage (V): AC250, Rated Operating Voltage: Single-phase 100/110V Single phase 200/220, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric applian...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Rail Style Terminal Stand TT Series
KASUGA DENKI
3.00(1)
32.99 - 58.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
End Plate
KASUGA DENKI
5.00(2)
3.79 - 16.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Set Terminal Block T100
KASUGA DENKI
5.00(6)
2.49 - 53.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
KASUGA DENKI
5.00(2)
77.99 - 169.90 SGD
Depth (mm): 98, Protection Structure: IP65, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Small Foot Switch
KASUGA DENKI
4.50(6)
43.99 SGD
ADD TO CART
Material: Main unit, cover: Aluminum alloy die casting, Weight (kg): 0.3, Color: Bluish Green (7.5BG4/1.5 approximation), Type: Small size, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 20N, Code Attached: VCTF 0.75mm2x3 core x1m, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Contact Resistance (mohm): less than 50 , Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Float Level Switch
KASUGA DENKI
259.90 - 339.90 SGD
Specification: Float Level Switch, Contact Arrangement: 1c, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
4.67(3)
95.99 - 289.90 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 15
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push Button Switch for Power
KASUGA DENKI
4.50(8)
58.99 - 79.99 SGD
Specification: phi18.5 bushing attached, Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Stopper
KASUGA DENKI
3.67(3)
6.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Rail Type Terminal-Block Tx Series
KASUGA DENKI
5.00(1)
38.99 - 74.99 SGD
Specification: 35 mm width DIN rail compatible jump up terminal block, Rated Insulation Voltage (V): 600, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Footswitch Standard Waterproof Type
KASUGA DENKI
3.00(1)
149.90 SGD
ADD TO CART
Material: Main body, cover: Aluminum alloy die casting, Weight (kg): 0.64, Color: Blue newton (5 B5/4 approximation), Type: Standard waterproof type, Standard: Electrical Appliance and Material Safety Law/acquired, Protection Structure: IP25 (built-in switch is IP67), Rating: AC250V 3A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 24, Code Attached: VCTF 0.75mm2x3 cores x3m, Insulation Resistance (Mohm): 100 or more (DC500V megger), Relative Humidity: 45 - 85%, Contact Resistance (mohm): 50 or less, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Shirusu micro icchi V type
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Terminal Cover
KASUGA DENKI
4.00(2)
19.99 - 38.99 SGD
Length (mm): 500, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Stud Terminal Block
KASUGA DENKI
5.00(2)
9.59 - 33.99 SGD
Rated Insulation Voltage (V): 600, Conformity Standard: JIS C8201-7-1(JIS C2811), Impulse Resistant: 6000V, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Stud Terminal Blocks
End Plate
KASUGA DENKI
4.19 - 7.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
DIN Rail
KASUGA DENKI
4.00(2)
7.79 SGD
ADD TO CART
Material: Aluminum, Length (mm): 1005, Weight (g): 175, Type: 35mmDIN standard rail, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Group Terminal Block T20
KASUGA DENKI
4.67(9)
4.39 - 45.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 250, Compatible Electric Wire (mm2): 3.5, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Stopper
KASUGA DENKI
3.99 SGD
ADD TO CART
Specification: C type rail specific use stopper, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Rainproof Type On And Off
KASUGA DENKI
3.00(1)
33.99 SGD
ADD TO CART
Material: Case, cover / ABS resin, Shape: Rain-proof model, Protection Structure: IP53 (a dusttight type, a splash-proof type) conformity, Electrical Appliance and Material Safety Law: Rain-proof type, Conformity Standard: ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE)), Connection Terminals: M3.5 self rise screw thread, Rated Current (A): 5, Button Text: ON, OFF, Number of Buttons: 2, Compatible Cable Finisher Diameter (mm): 10.2 - 11.5, Purpose: General opening and ...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Rainproof Type

1 2 3 4 5 6 7 8 9 10 ...11 Next

Kasuga Electric Works Related Products

Related Products