Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 30 of 332 Results
Show: 30 60 90
VIEW: Grid View List View
Liquid Level Relays Standard Set
KASUGA DENKI
4.50(2)
129.99 - 279.99 SGD
Cord Length (m): 3, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Rail Type Terminal-Block Tx Series
KASUGA DENKI
4.80(5)
21.99 - 95.99 SGD
Material: Polycarbonate (terminal unit), Type: Standard type, Rated Insulation Voltage (V): 600, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Electromagnetic Contactor
KASUGA DENKI
24.99 - 139.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic contactor
HRD 0 series
KASUGA DENKI
22.99 - 26.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Thermal Relays
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
28.99 - 319.99 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Indirect Operation
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
4.00(4)
12.99 - 39.99 SGD
Depth (mm): 90, Protection Structure: IP40, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Exposed Type On, Off
KASUGA DENKI
4.60(5)
8.99 - 24.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch for Power
KASUGA DENKI
12.99 - 25.99 SGD
Shape: Exposed type, Structure: Plastic case, Withstand Voltage: AC2500V 1 minute, Material (case): ABS resin (black), Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), JIS Standard: C8201-4-1, Relative Humidity: 45 - 85%, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Plastic Cases
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
4.00(2)
80.99 SGD
ADD TO CART
Application: Direct Control for single phase, Specification: Built-in button packing, for direct operation, with a mechanical interlock, Material: Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black, Shape: Rain-proof type, Number of Contacts: 2, Outside Dimension (mm): 66x76x252, Protection Structure: IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type, Approximate Weight (kg): 0.48, Contacts: 3a, Withstand Voltage: AC2500V 1 minute, Rated Insulation Voltage (V): AC250, Rated Operating Voltage: Single-phase 100/110V Single phase 200/220, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric applian...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Foot Switch Normal Mode
KASUGA DENKI
4.14(7)
57.99 - 68.99 SGD
Color: Bluish green (7.5BG4/1.5 approximation), Standard: Electrical Appliance and Material Safety Law/acquired, Operating Force: 35N, Relative Humidity: 45 - 85%, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
A Case-Less Electromagnetic Switch
KASUGA DENKI
40.99 - 109.99 SGD
Specification: Electromagnetic switch. No case, Coil Rated Voltage(V): AC200, Auxiliary Contacts: 1a, Main Circuit Voltage (V): 200, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic Switches
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
11.99 - 40.99 SGD
Material: Steel plate, Shape: Closed form, Dimensions C (mm): 90, Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Set Terminal Block T100
KASUGA DENKI
5.00(6)
4.99 - 46.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
End Plate
KASUGA DENKI
5.00(2)
3.99 - 14.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Rail Style Terminal Stand TT Series
KASUGA DENKI
3.00(1)
29.99 - 52.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Float Level Switch
KASUGA DENKI
179.99 - 239.99 SGD
Specification: Float Level Switch, Contact Arrangement: 1c, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Push Button Switch for Power
KASUGA DENKI
4.50(8)
43.99 - 57.99 SGD
Specification: phi18.5 bushing attached, Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
4.67(3)
70.99 - 219.99 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 15
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
KASUGA DENKI
5.00(2)
55.99 - 119.99 SGD
Depth (mm): 98, Protection Structure: IP65, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Small Foot Switch
KASUGA DENKI
4.50(6)
37.99 SGD
ADD TO CART
Material: Main unit, cover: Aluminum alloy die casting, Weight (kg): 0.3, Color: Bluish Green (7.5BG4/1.5 approximation), Type: Small size, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 20N, Code Attached: VCTF 0.75mm2x3 core x1m, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Contact Resistance (mohm): less than 50 , Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Stopper
KASUGA DENKI
3.67(3)
6.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Rail Type Terminal-Block Tx Series
KASUGA DENKI
5.00(1)
39.99 - 60.99 SGD
Specification: 35 mm width DIN rail compatible jump up terminal block, Rated Insulation Voltage (V): 600, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Group Terminal Block T20
KASUGA DENKI
4.67(9)
3.99 - 55.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 250, Compatible Electric Wire (mm2): 3.5, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Stud Terminal Block
KASUGA DENKI
5.00(2)
7.99 - 29.99 SGD
Rated Insulation Voltage (V): 600, Conformity Standard: JIS C8201-7-1(JIS C2811), Impulse Resistant: 6000V, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Stud Terminal Blocks
Stopper
KASUGA DENKI
3.99 SGD
ADD TO CART
Specification: C type rail specific use stopper, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
End Plate
KASUGA DENKI
3.99 - 17.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
DIN Rail
KASUGA DENKI
4.00(2)
7.99 SGD
ADD TO CART
Material: Aluminum, Length (mm): 1005, Weight (g): 175, Type: 35mmDIN standard rail, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Push Button Switch for Power
KASUGA DENKI
85.99 - 119.99 SGD
Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
The Push Button Switch for Power, For Flush Type And Switch Boxes
KASUGA DENKI
5.00(2)
21.99 - 22.99 SGD
Outside Dimension (mm): 70x36x120, Structure: With the flash plate for switch boxes, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M3.5, Compatible Electric Wire (mm2): 2, Relative Humidity: 45 - 85%, Tightening Torque (N ? m): 1.0 - 1.3, Connection Terminals: M3.5, Rated Current (A): 15, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Push Button Switch for Hoist, For Direct OperationCob280 Series
KASUGA DENKI
3.50(2)
69.99 - 199.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation

1 2 3 4 5 6 7 8 9 10 ...12 Next

Kasuga Electric Works Related Products

Related Products