Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 1 - 90 of 332 Results
Show: 30 60 90
VIEW: Grid View List View
Liquid Level Relays Standard Set
KASUGA DENKI
4.50(2)
129.99 - 279.99 SGD
Cord Length (m): 3, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Rail Type Terminal-Block Tx Series
KASUGA DENKI
4.80(5)
21.99 - 95.99 SGD
Material: Polycarbonate (terminal unit), Type: Standard type, Rated Insulation Voltage (V): 600, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
HRD 0 series
KASUGA DENKI
22.99 - 26.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Thermal Relays
Electromagnetic Contactor
KASUGA DENKI
24.99 - 139.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic contactor
Push Button Switch for Hoist, For The Indirect OperationCob60 Series
KASUGA DENKI
28.99 - 319.99 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Indirect Operation
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
4.00(4)
12.99 - 39.99 SGD
Depth (mm): 90, Protection Structure: IP40, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Exposed Type On, Off
KASUGA DENKI
4.60(5)
8.99 - 24.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Build-in Type
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
4.00(2)
80.99 SGD
ADD TO CART
Application: Direct Control for single phase, Specification: Built-in button packing, for direct operation, with a mechanical interlock, Material: Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black, Shape: Rain-proof type, Number of Contacts: 2, Outside Dimension (mm): 66x76x252, Protection Structure: IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type, Approximate Weight (kg): 0.48, Contacts: 3a, Withstand Voltage: AC2500V 1 minute, Rated Insulation Voltage (V): AC250, Rated Operating Voltage: Single-phase 100/110V Single phase 200/220, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric applian...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
11.99 - 40.99 SGD
Material: Steel plate, Shape: Closed form, Dimensions C (mm): 90, Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Push Button Switch for Power
KASUGA DENKI
12.99 - 25.99 SGD
Shape: Exposed type, Structure: Plastic case, Withstand Voltage: AC2500V 1 minute, Material (case): ABS resin (black), Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), JIS Standard: C8201-4-1, Relative Humidity: 45 - 85%, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Plastic Cases
Foot Switch Normal Mode
KASUGA DENKI
4.14(7)
57.99 - 68.99 SGD
Color: Bluish green (7.5BG4/1.5 approximation), Standard: Electrical Appliance and Material Safety Law/acquired, Operating Force: 35N, Relative Humidity: 45 - 85%, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
A Case-Less Electromagnetic Switch
KASUGA DENKI
40.99 - 109.99 SGD
Specification: Electromagnetic switch. No case, Coil Rated Voltage(V): AC200, Auxiliary Contacts: 1a, Main Circuit Voltage (V): 200, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic Switches
Set Terminal Block T100
KASUGA DENKI
5.00(6)
4.99 - 46.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Rail Style Terminal Stand TT Series
KASUGA DENKI
3.00(1)
29.99 - 52.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
End Plate
KASUGA DENKI
5.00(2)
3.99 - 14.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
KASUGA DENKI
4.67(3)
70.99 - 219.99 SGD
Rated Insulation Voltage (V): AC500, Rated Current (A): 15
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push Button Switch for Power
KASUGA DENKI
4.50(8)
43.99 - 57.99 SGD
Specification: phi18.5 bushing attached, Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Float Level Switch
KASUGA DENKI
179.99 - 239.99 SGD
Specification: Float Level Switch, Contact Arrangement: 1c, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Small Foot Switch
KASUGA DENKI
4.50(6)
37.99 SGD
ADD TO CART
Material: Main unit, cover: Aluminum alloy die casting, Weight (kg): 0.3, Color: Bluish Green (7.5BG4/1.5 approximation), Type: Small size, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 20N, Code Attached: VCTF 0.75mm2x3 core x1m, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Contact Resistance (mohm): less than 50 , Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
KASUGA DENKI
5.00(2)
55.99 - 119.99 SGD
Depth (mm): 98, Protection Structure: IP65, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Rail Type Terminal-Block Tx Series
KASUGA DENKI
5.00(1)
39.99 - 60.99 SGD
Specification: 35 mm width DIN rail compatible jump up terminal block, Rated Insulation Voltage (V): 600, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Rail Type Terminal Blocks
Stopper
KASUGA DENKI
3.67(3)
6.99 - 12.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Footswitch Standard Waterproof Type
KASUGA DENKI
3.00(1)
129.99 SGD
ADD TO CART
Material: Main body, cover: Aluminum alloy die casting, Weight (kg): 0.64, Color: Blue newton (5 B5/4 approximation), Type: Standard waterproof type, Standard: Electrical Appliance and Material Safety Law/acquired, Protection Structure: IP25 (built-in switch is IP67), Rating: AC250V 3A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 24, Code Attached: VCTF 0.75mm2x3 cores x3m, Insulation Resistance (Mohm): 100 or more (DC500V megger), Relative Humidity: 45 - 85%, Contact Resistance (mohm): 50 or less, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Shirusu micro icchi V type
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Small Pendant Switch Vp103 Series
KASUGA DENKI
28.99 - 53.99 SGD
Rated Insulation Voltage (V): AC/DC500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > Small Pendant Switches
The Push Button Switch for Power, For Flush Type And Switch Boxes
KASUGA DENKI
5.00(2)
21.99 - 22.99 SGD
Outside Dimension (mm): 70x36x120, Structure: With the flash plate for switch boxes, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M3.5, Compatible Electric Wire (mm2): 2, Relative Humidity: 45 - 85%, Tightening Torque (N ? m): 1.0 - 1.3, Connection Terminals: M3.5, Rated Current (A): 15, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Push Button Switch for Power
KASUGA DENKI
85.99 - 119.99 SGD
Number of Buttons: 3
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Stud Terminal Block
KASUGA DENKI
5.00(2)
7.99 - 29.99 SGD
Rated Insulation Voltage (V): 600, Conformity Standard: JIS C8201-7-1(JIS C2811), Impulse Resistant: 6000V, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Stud Terminal Blocks
Rainproof Type On And Off
KASUGA DENKI
3.00(1)
25.99 SGD
ADD TO CART
Material: Case, cover / ABS resin, Shape: Rain-proof model, Protection Structure: IP53 (a dusttight type, a splash-proof type) conformity, Electrical Appliance and Material Safety Law: Rain-proof type, Conformity Standard: ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE)), Connection Terminals: M3.5 self rise screw thread, Rated Current (A): 5, Button Text: ON, OFF, Number of Buttons: 2, Compatible Cable Finisher Diameter (mm): 10.2 - 11.5, Purpose: General opening and ...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Rainproof Type
End Plate
KASUGA DENKI
3.99 - 17.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Terminal Cover
KASUGA DENKI
4.00(2)
17.99 - 32.99 SGD
Length (mm): 500, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Strong Rain-Proof Type On And Off
KASUGA DENKI
4.29(7)
26.99 - 48.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Powerful Rainproof Type
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.99 - 129.99 SGD
Specification: Exposed button packing, for direct operation, with a mechanical interlock, Material: Case: high impact ABS resin/orange color (Mansell 7.5YR7/13 equivalent) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black, Shape: Rain-proof type, Protection Structure: IP65(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type, Contacts: 2a, Withstand Voltage: AC2000V 1 minute, Rated Insulation Voltage (V): AC250, Rated Operating Voltage: Three phases 200/220V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Relative Humidity: 45 - 85%, Impact Resistance: 500m/s, Connection Ter...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Push Button Switch for Hoist, For Direct OperationCob280 Series
KASUGA DENKI
3.50(2)
69.99 - 199.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
Group Terminal Block T20
KASUGA DENKI
4.67(9)
3.99 - 55.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 250, Compatible Electric Wire (mm2): 3.5, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Stopper
KASUGA DENKI
3.99 SGD
ADD TO CART
Specification: C type rail specific use stopper, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
DIN Rail
KASUGA DENKI
4.00(2)
7.99 SGD
ADD TO CART
Material: Aluminum, Length (mm): 1005, Weight (g): 175, Type: 35mmDIN standard rail, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
phi22 Selector Switch
KASUGA DENKI
4.00(4)
9.99 - 38.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Selector Switches > Non-Lighted Selector Switch
phi22 Waterproof Cap Type Push Button Switch
KASUGA DENKI
3.00(1)
11.99 - 20.99 SGD
Rated Insulation Voltage (V): AC/DC600, Terminal Screws: M3.5 +/- screw, Contact Resistance (mohm): 50 or less (initial value), Degree of Contamination (Uise Environment): 3, Opreration: Momentary
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi22 Transformer Type Circular Protrusion Pilot Lamp
KASUGA DENKI
5.00(2)
19.99 - 26.99 SGD
Rated Insulation Voltage (V): AC600, Lamp Voltage (V): AC100/110, Degree of Contamination (Uise Environment): 3, Electrical Service Life (rated load): 50000 hours or more
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Indicator Lamp/Buzzer > Indicator Light > circular
Push Button Switch for Power
KASUGA DENKI
17.99 - 20.99 SGD
Specification: phi18.5 bushing attached, Shape: Exposed type, Weight (kg): 0.19, Structure: Iron case, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M4, Clamping Torque: 1.4 - 1.8, Material (case): Iron (5Y7 / 1 color suitability), Compatible Electric Wire (mm2): 2, Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Mounting Location: The place where the abnormal vibration and impact are not received , Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Relative Humidity: 45 - 85%, Materials (cover): Iron (5Y7 / 1 color suitability), Rated Current (A): 15, Button Text: O...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Set Terminal Block T10
KASUGA DENKI
2.99 - 23.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 250, Compatible Electric Wire (mm2): 2, Rated Value (A): 20(2mm2), Connectable Wire (mm2): 0.75, 1.25, 2, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Push Button Switch for Power
KASUGA DENKI
5.00(3)
95.99 SGD
ADD TO CART
Specification: phi11.5 bushing attached, Shape: Rain-proof type, Weight (kg): 0.48, Number of Poles: 3P (for three phases), Protection Structure: IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance, Structure: Reversible powerful rainproof type, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M4, Clamping Torque: 2.5 - 3.5, Material (case): ABS resin (5Y7/1 color equivalent), Compatible Electric Wire (mm2): 2, Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Group Terminal Block Cover
KASUGA DENKI
6.99 - 15.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Push Button Switch for Power
KASUGA DENKI
5.00(1)
36.99 - 47.99 SGD
Specification: phi18.5 bushing attached, Shape: Exposed type, Number of Poles: 3P (for three phases), Withstand Voltage: AC2500V 1 minute, Mounting Location: The place where the abnormal vibration and impact are not received , Relative Humidity: 45 - 85%, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases
Set Terminal Block T200
KASUGA DENKI
4.00(1)
27.99 - 61.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 600, Compatible Electric Wire (mm2): 100, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Set Terminal Block T60
KASUGA DENKI
5.00(4)
8.99 - 25.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 600, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Foot Switch Protective with Frame
KASUGA DENKI
5.00(1)
88.99 SGD
ADD TO CART
Material: Main body, cover: Aluminum alloy die casting, Weight (kg): 1.1, Color: Bluish green (7.5BG4/1.5 approximation), Type: With a protective frame, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 10A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 33N, Code Attached: VCTF 1.25mm2x3 core x1m, Insulation Resistance (Mohm): 100 or more (DC500V megger), Relative Humidity: 45 - 85%, Contact Resistance (mohm): 50 or less, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch Z type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
phi30 Selector Switch
KASUGA DENKI
11.99 - 16.99 SGD
Material: (Base contact block nut) polyamide resin, (Button / knob Department) polyacetal resin, (Guard) zinc die-cast, (Ring packing) soft polyvinyl chloride, Case, cover / ABS resin, Shape: Knob selector form, Weight (g): About 50 (2 contacts), Protection Structure: IP65 (PROTECTION JET), Withstand Voltage: AC2500V - 1 minutes intervalle (Between rechargeable part and non rechargeable part), Rated Insulation Voltage (V): AC/DC600, Terminal Screws: M3.5 +/- SCREW, Compatible Electric Wire (mm2): (Maximum) 2, Conformity Standard: GENERAL RULES OF JIS C8201-5-1 CONTROL FOR SWITCHES, ELECTRICAL EQUIPMENT SAFETY (CONFORMING) E, Insulation Resistance (Mohm): 100 or more (rechargeable and non rechargeable during), Mounting Hole Diameter (phi mm): phi30.5, Contact Resistance (mohm): 50 or ...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Selector Switches > Non-Lighted Selector Switch
Push Button Switch, For Operating/Stoppingfor Power, With Case
KASUGA DENKI
4.50(2)
20.99 - 23.99 SGD
Specification: phi18.5 bushing attached, Structure: With a case, Withstand Voltage: AC2500V 1 minute, Material (case): Sheet steel (ivory: 5Y7 / 1 color equivalence), Relative Humidity: 45 - 85%, Materials (cover): Sheet steel (ivory: 5Y7 / 1 color equivalence), Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Push Button Switch for Power
KASUGA DENKI
4.67(6)
14.99 - 17.99 SGD
Specification: phi12.5 bushing attached, Shape: Exposed type, Weight (kg): 0.14, Structure: Iron case, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M3.5, Clamping Torque: 1.0 - 1.3, Compatible Electric Wire (mm2): 1.25, Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Relative Humidity: 45 - 85%, Rated Current (A): 10, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Push Button Switch for Power
KASUGA DENKI
5.00(1)
38.99 - 42.99 SGD
Shape: Rain-proof type, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M4, Clamping Torque: 1.4 to 1.8, Material (case): ABS resin (black), Compatible Electric Wire (mm2): 2, Ambient Temperature: -15 to 40 deg C (however, no condensation nor freezing), Relative Humidity: 45 to 85%, Rated Current (A): 15, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Set Terminal Block T30
KASUGA DENKI
6.99 - 57.99 SGD
Specification: Group Terminal Block, Rated Insulation Voltage (V): 600, Compatible Electric Wire (mm2): 8, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Push Button Switch for Power
KASUGA DENKI
51.99 - 77.99 SGD
Shape: Rain-proof type, Protection Structure: IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance, Structure: strong Rain-proof type, Withstand Voltage: AC2500V 1 minute, Material (case): ABS resin (5Y7/1 color equivalent), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Mounting Location: The place where the abnormal vibration and impact are not received , Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Rela...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Relay Adapter
KASUGA DENKI
28.99 SGD
ADD TO CART
Specification: Adapter for 2 inch tube, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
DIN C Type Combined Use Rail
KASUGA DENKI
11.99 SGD
ADD TO CART
Material: Aluminum, Length (mm): 1005, Weight (g): 215, Type: 35mmDIN antique C shape combined use rail, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Cable Bushing
KASUGA DENKI
3.67(6)
6.99 - 8.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > accessory
phi30 Water Proof Cap Form Push Button Switch
KASUGA DENKI
4.50(4)
11.99 - 16.99 SGD
Rated Insulation Voltage (V): AC/DC600, Terminal Screws: M3.5 +/- screw, Mounting Hole Diameter (phi mm): 30, Contact Resistance (mohm): 50 or less (initial value), Degree of Contamination (Uise Environment): 3, Opreration: Momentary
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi22 flat pushbutton switch
KASUGA DENKI
7.99 - 13.99 SGD
Rated Insulation Voltage (V): AC/DC600, Tightening Torque (N ? m): 0.8-1.0, Degree of Contamination (Uise Environment): 3, Opening Thermocurrent (A): 10, Panel thickness (mm): 1-6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi22 mushroom-shaped push-button switch
KASUGA DENKI
4.00(1)
9.99 - 16.99 SGD
Rated Insulation Voltage (V): AC/DC600, Tightening Torque (N ? m): 0.8-1.0, Degree of Contamination (Uise Environment): 3, Opening Thermocurrent (A): 10, Panel thickness (mm): 1-6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi22 Push lock type push button switch
KASUGA DENKI
31.99 SGD
ADD TO CART
Contact Arrangement: 1a1b, Rated Insulation Voltage (V): AC/DC600, Tightening Torque (N ? m): 0.8-1.0, Degree of Contamination (Uise Environment): 3, Opening Thermocurrent (A): 10, Panel thickness (mm): 1-6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi22 protrusion pushbutton switch
KASUGA DENKI
9.99 - 14.99 SGD
Rated Insulation Voltage (V): AC/DC600, Tightening Torque (N ? m): 0.8-1.0, Degree of Contamination (Uise Environment): 3, Opening Thermocurrent (A): 10, Panel thickness (mm): 1-6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi30 Mushroom-Shaped Pushbutton Switch
KASUGA DENKI
10.99 - 20.99 SGD
Rated Insulation Voltage (V): AC/DC600, Terminal Screws: M3.5 +/- screw, Contact Resistance (mohm): 50 or less (initial value), Degree of Contamination (Uise Environment): 3, Opreration: Momentary
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi30 push lock button switch
KASUGA DENKI
4.00(1)
27.99 - 31.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi30 flat pushbutton switch
KASUGA DENKI
8.99 - 15.99 SGD
Rated Insulation Voltage (V): AC/DC600, Mounting Hole Diameter (phi mm): 30, Tightening Torque (N ? m): 0.8-1.0, Degree of Contamination (Uise Environment): 3, Opening Thermocurrent (A): 10, Panel thickness (mm): 1-6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
phi30 Pilot Lamp
KASUGA DENKI
8.99 - 29.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Indicator Lamp/Buzzer > Indicator Light > circular
Nissui liquid level relay float (weight)
KASUGA DENKI
249.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Plastic Control Box Dust-Proof - Jet Proof
KASUGA DENKI
18.99 - 36.99 SGD
Material: PA alloy, Protection Structure: IP65, Compatible Standard: JIS C0920, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., If the cable and accessory cable bushing are not compatible, rainwater and the like may get inside, which is dangerous. Please search for another compatible cable bushing.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Control box Aluminum Dust-jet-proof (no drilling)
KASUGA DENKI
56.99 - 119.99 SGD
Depth (mm): 98, Protection Structure: IP65, Compatible Standard: JIS C0920, Relative Humidity: 45-85%, Operating Ambient Temperature (deg C): -25-+40
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Resin control box Dust-proof type / spray-proof type (without hole processing)
KASUGA DENKI
34.99 - 42.99 SGD
Width (mm): 80, Protection Structure: IP65, Compatible Standard: JIS C0920, Relative Humidity: 45-85%, Operating Ambient Temperature (deg C): -25-+40, Thick Steel Conduit Tube Screw: CTG22, Compatible Cable Finisher Diameter (mm): 12.3-14.2, Caution: * If the cable bushing of the cable to be used and the accessory does not comply, it is easy to enter rainwater etc. inside and it is dangerous. Please purchase a suitable cable bushing separately.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Nissui liquid level relay body
KASUGA DENKI
159.99 SGD
Allowable Temperature (degreeC): -10-+80, Approximate Mass (g): 670, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., * Body only. The float is not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Holder
KASUGA DENKI
5.00(2)
4.99 SGD
ADD TO CART
Compatible Body: VP1032, Color: Ivory
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > accessory
Cable Bushing
KASUGA DENKI
2.99 SGD
ADD TO CART
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > accessory
Set Terminal Block T300
KASUGA DENKI
17.99 SGD
ADD TO CART
Specification: Group Terminal Block, Caution: The terminal cover is not attached, Material: Terminal-based: phenol Screw terminals: iron (zinc chromate plating) Conductive plate: brass (nickel plated) named seals: fibre, Weight (g): 290, Number of Poles: 1, Withstand Voltage: 2500V, 1 minute, Rated Insulation Voltage (V): 600, Temperature rise: less than 40 deg C (Temperature rise value of electric conduction metallic parts), Terminal Screws: M10x25 STUD (HEXAGON NUTS), Clamping Torque: 15 - 20N・m, Maximum Current (A): 80mm2-210 100mm2-240 125mm2-270 150mm2-310, Compatible Electric Wire (mm2): 150, Ambient Temperature: -20 To 55 degree c (However, no dew condensation or freezing ), Rated Value (A): 310 (150mm2) 400 (80mm2x2 pieces), Conformity Standard: JIS C2811 (Terminal Block for in...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Terminal block TC 450
KASUGA DENKI
28.99 SGD
ADD TO CART
Weight (g): 540, Number of Poles: 1, Rated Insulation Voltage (V): 600, Clamping Torque: 25-35N・m, Compatible Electric Wire (mm2): 200, Rated Impulse Withstand Voltage (kV): 6, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Rail type terminal block rail support
KASUGA DENKI
17.99 SGD
ADD TO CART
Rated Voltage (V): 125, 125, 125, Cable Length (m): 3, 3, 3, Rated Current (A): 15, 15, 15
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Rail terminal block rail
KASUGA DENKI
5.00(1)
13.99 SGD
ADD TO CART
Length (mm): 1005, Mass per one: 455g, Long Hole (mm): 5.2x10, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Push Button Switch for Power
KASUGA DENKI
4.67(6)
49.99 - 70.99 SGD
Shape: Rain-proof type, Withstand Voltage: AC2500V 1 minute, Relative Humidity: 45 - 85%, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Push Button Switch for Power
KASUGA DENKI
4.80(5)
26.99 - 28.99 SGD
Accessories: FIT BUSHING / phi 18.5, Shape: Exposed type, Structure: Iron case, Withstand Voltage: AC2500V 1 minute, Terminal Screws: M5, Clamping Torque: 2.5 - 3.5, Material (case): steel (5Y7 / 1 color suitability), Compatible Electric Wire (mm2): 3.5, Ambient Temperature: -15 to 40 deg C (however,no condensation or freezing), Conformity Standard: Electric appliance safety law (conforming product), Mounting Location: The place where the abnormal vibration and impact are not received , JIS Standard: C8201-4-1, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Materials (cover): steel (5Y7 / 1 color suitability), Rated Current (A): 30, Button Text: ON (black), OFF (red), Number of Buttons: 2
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Set terminal block TC 600
KASUGA DENKI
42.99 SGD
ADD TO CART
Weight (g): 870, 870, Number of Poles: 1, 1, Rated Insulation Voltage (V): 600, 600, Clamping Torque: 70-90N・m, 70-90N・m, Maximum Current (A): 250mm2 -430 325mm2 -520, 250mm2 -430 325mm2 -520, Compatible Electric Wire (mm2): 325, 325, Connectable Wire (mm2): 250,325, 250,325, Rated Impulse Withstand Voltage (kV): 6, 6
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Rainproof Type For, Rev And Stop
KASUGA DENKI
1.00(1)
35.99 SGD
ADD TO CART
Material: Case, cover / ABS resin, Shape: Rain-proof type, Protection Structure: IP53 (dustproof shape and rain-proof type) compliance electric supplies safe method: Splash-proof type, Conformity Standard: ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE)), Connection Terminals: M3.5 self rise screw thread, Rated Current (A): 5, Button Text: FOR, REV, STOP, Number of Buttons: 3, Compatible Cable Finisher Diameter (mm): 11 - 12.3, Purpose: General reversible, Caution: Con...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Rainproof Type
Ordinary Foot Switch
KASUGA DENKI
4.83(6)
42.99 - 53.99 SGD
Material: Main unit, cover: Aluminum alloy die casting, Weight (kg): 0.45, Color: Bluish Green (7.5BG4/1.5 approximation), Standard: Electrical Appliance and Material Safety Law/acquired, Withstand Voltage: AC1500V 1 minute, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Contact Resistance (mohm): less than 50 , Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Interface Terminal Block
KASUGA DENKI
5.00(1)
31.99 - 61.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screwless Terminal Blocks
Foot Switch Round Shape
KASUGA DENKI
4.40(5)
27.99 - 28.99 SGD
Weight (kg): 0.32, Type: Round shape, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1c, Operating Characteristics: Momentary, Operating Force: 12N, Code Attached: VCTF0.75mm2x3 core x1.5m, Relative Humidity: 45 - 85%, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Foot Switch Made of Resin Mini
KASUGA DENKI
33.99 SGD
ADD TO CART
Material: Body, cover: polycarbonate, Weight (kg): 0.27, Color: Green(5BG4/1 equivalent), Type: Resin mini, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1c, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 9.8N, Code Attached: VCTF 0.75mm2x3 core x1.5m, Insulation Resistance (Mohm): 100 or more (DC500V megger), Relative Humidity: 45 - 85%, Contact Resistance (mohm): 50 or less, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Ordinary Type Foot Switch, Mini
KASUGA DENKI
5.00(1)
27.99 SGD
ADD TO CART
Material: main unit, cover: ABS resin, Weight (kg): 0.25, Color: Black (N-1.0) equivalent, Type: common type mini, Standard: Electrical Appliance and Material Safety Law/acquired, Rating: AC250V 6A, Contact Arrangement: 1a, Withstand Voltage: AC1500V 1 minute, Operating Characteristics: Momentary, Operating Force: 10N, Code Attached: VCTF0.75mm2x2 core x1m, Insulation Resistance (Mohm): 100 or more (DC500V mega), Relative Humidity: 45 - 85%, Contact Resistance (mohm): less than 50 , Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Built-in Switch: Microswitch V type, Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
End Plate
KASUGA DENKI
11.99 SGD
ADD TO CART
Thickness (mm): 4, Weight (g): 12.7, Compatible Unit Model: FOR TT10SK, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Digital electrostatic potentiometer
KASUGA DENKI
5.00(1)
1,039.99 SGD
ADD TO CART
Dimension (mm): 121x70x22, Measurement Pricision (%): +/-10%, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Static Electricity Measures Supplies > Static Electricity Meter
Registered Seal
KASUGA DENKI
4.33(3)
3.99 - 59.99 SGD
Thickness (mm): 0.5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
AC Adapter for KSD-1000
KASUGA DENKI
63.99 SGD
ADD TO CART
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Static Electricity Measures Supplies > Static Electricity Meter
With electromagnetic switch case
KASUGA DENKI
45.99 - 119.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic Switches

1 2 3 4 Next

Kasuga Electric Works Related Products

Related Products