Buy more than* S$200* and get FREE SHIPPING

All Products

Sort by:
Showing 31 - 60 of 329 Results
Show: 30 60 90
VIEW: Grid View List View
Push Button Switch for Hoist, For Direct OperationCob260 Series
KASUGA DENKI
4.00(2)
56.99 - 129.99 SGD
Ambient Temperature (Degree C): -15 to + 40 (However, no condensation or freezing), Rated Current (A): 7, Mounting Position: To install, the cable insertion slot should be top, and wired with proper cabtyre cable., Impact Resistance (Malfunction): 100m/s, Vibration Resistance (malfunction): 10 - 55Hz double amplitude 1.0mm, Connection Terminals: M3.5 screw (pressure terminal type), Impact Resistance: 500m/s, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): more than 100 at the insulation resistance tester of DC500V, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1, Rated Operating Voltage: Three phases 200/220V, Rated Insulation Voltage (V): AC250, Withstand Voltage: AC2000V 1 minute, Contacts: 2a, Protection S...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
DIN Rail
KASUGA DENKI
4.00(2)
7.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Type: 35mmDIN standard rail, Weight (g): 175, Length (mm): 1005, Material: Aluminum
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
Strong Rain-Proof Type On And Off
KASUGA DENKI
4.17(6)
26.99 - 48.99 SGD
Rated Current (A): 5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Powerful Rainproof Type
Terminal Cover
KASUGA DENKI
4.00(2)
17.99 - 32.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Length (mm): 500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Stopper
KASUGA DENKI
3.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Specification: C type rail specific use stopper
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Stud Terminal Block
KASUGA DENKI
5.00(2)
7.99 - 29.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Impulse Resistant: 6000V, Conformity Standard: JIS C8201-7-1(JIS C2811), Rated Insulation Voltage (V): 600
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Stud Terminal Blocks
Foot Switch Protective with Frame
KASUGA DENKI
5.00(1)
88.99 SGD
ADD TO CART
Caution: Outlet plug not attached., Built-in Switch: Microswitch Z type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): 50 or less, Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V megger), Code Attached: VCTF 1.25mm2x3 core x1m, Operating Force: 33N, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1c, Rating: AC250V 10A, Standard: Electrical Appliance and Material Safety Law/acquired, Type: With a protective frame, Color: Bluish green (7.5BG4/1.5 approximation), Weight (kg): 1.1, Material: Main body, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Push Button Switch for Power
KASUGA DENKI
5.00(3)
95.99 SGD
ADD TO CART
Number of Buttons: 3, Button Text: Normal (black), Stop (red) -- Reverse (black), Compatible Motor: 3phi220/440V 2.2kW, Rated Current (A): 15, Materials (cover): ABS resin (5Y7/1 color equivalent), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 2, Material (case): ABS resin (5Y7/1 color equivalent), Clamping Torque: 2.5 - 3.5, Terminal Screws: M4, Withstand Voltage: AC2500V 1 m...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Push Button Switch for Power
KASUGA DENKI
17.99 - 20.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Materials (cover): Iron (5Y7 / 1 color suitability), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 2, Material (case): Iron (5Y7 / 1 color suitability), Clamping Torque: 1.4 - 1.8, Terminal Screws: M4, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Weight (kg): 0.19, Shape: Exposed typ...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Push Button Switch for Power
KASUGA DENKI
5.00(1)
36.99 - 47.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Relative Humidity: 45 - 85%, Mounting Location: The place where the abnormal vibration and impact are not received , Withstand Voltage: AC2500V 1 minute, Number of Poles: 3P (for three phases), Shape: Exposed type, Specification: phi18.5 bushing attached
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Exposure Type Iron Cases
Set Terminal Block T10
KASUGA DENKI
2.99 - 23.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Connectable Wire (mm2): 0.75, 1.25, 2, Rated Value (A): 20(2mm2), Compatible Electric Wire (mm2): 2, Rated Insulation Voltage (V): 250, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Set Terminal Block T200
KASUGA DENKI
4.00(1)
27.99 - 61.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Compatible Electric Wire (mm2): 100, Rated Insulation Voltage (V): 600, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Group Terminal Block Cover
KASUGA DENKI
6.99 - 15.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
Set Terminal Block T60
KASUGA DENKI
5.00(4)
8.99 - 25.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Rated Insulation Voltage (V): 600, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
phi22 Selector Switch
KASUGA DENKI
4.00(4)
9.99 - 13.99 SGD
Opening Thermocurrent (A): 10, Operating Part Color: Black, Degree of Contamination (Uise Environment): 3, Reset Method: Manual (standard), Contact Resistance (mohm): 50 or less (initial value), Terminal Screws: M3.5 +/- SCREW, Rated Insulation Voltage (V): AC/DC600
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Selector Switches
phi22 Transformer Type Circular Protrusion Pilot Lamp
KASUGA DENKI
5.00(2)
19.99 - 26.99 SGD
Electrical Service Life (rated load): 50000 hours or more, Degree of Contamination (Uise Environment): 3, Lamp Voltage (V): AC100/110, Rated Insulation Voltage (V): AC600
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Indicator Lamp/Buzzer > Indicator Light > circular
phi22 Waterproof Cap Type Push Button Switch
KASUGA DENKI
3.00(1)
11.99 - 20.99 SGD
Opreration: Momentary, Degree of Contamination (Uise Environment): 3, Contact Resistance (mohm): 50 or less (initial value), Terminal Screws: M3.5 +/- screw, Rated Insulation Voltage (V): AC/DC600
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Round Body: Illumination, Non-illumination, Indicator Light
Push Button Switch, For Operating/Stoppingfor Power, With Case
KASUGA DENKI
4.50(2)
20.99 - 23.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Materials (cover): Sheet steel (ivory: 5Y7 / 1 color equivalence), Relative Humidity: 45 - 85%, Material (case): Sheet steel (ivory: 5Y7 / 1 color equivalence), Withstand Voltage: AC2500V 1 minute, Structure: With a case, Specification: phi18.5 bushing attached
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Build-in Type with Case
Cable Bushing
KASUGA DENKI
3.60(5)
6.99 - 7.99 SGD
Compatible Main Part Series Name: COB280, COB80, Compatible: COB series
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > accessory
Relay Adapter
KASUGA DENKI
28.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Specification: Adapter for 2 inch tube
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Push Button Switch for Power
KASUGA DENKI
4.67(6)
14.99 - 17.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 10, Relative Humidity: 45 - 85%, Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Compatible Electric Wire (mm2): 1.25, Clamping Torque: 1.0 - 1.3, Terminal Screws: M3.5, Withstand Voltage: AC2500V 1 minute, Structure: Iron case, Weight (kg): 0.14, Shape: Exposed type, Specification: phi12.5 bushing attached
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switch for Operation > Exposure Type
Push Button Switch for Power
KASUGA DENKI
51.99 - 77.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Materials (cover): ABS resin (5Y7/1 color equivalent), Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more at 500V insulation-resistant tester, Mounting Location: The place where the abnormal vibration and impact are not received , Conformity Standard: JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories), Ambient Temperature: -15 to 40deg C (however, no condensation, no freezing), Material (case): ABS resin (5Y7/1 color equivalent), Withstand Voltage: AC2500V 1 minute, Structure: strong Rain-proof type, Protection Structure: IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and ap...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
Set Terminal Block T30
KASUGA DENKI
4.12(8)
6.99 - 57.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Impulse Withstand Voltage (kV): 6, Compatible Electric Wire (mm2): 8, Rated Insulation Voltage (V): 600, Specification: Group Terminal Block
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
Push Button Switch for Power
KASUGA DENKI
5.00(1)
38.99 - 42.99 SGD
Number of Buttons: 2, Button Text: ON (black), OFF (red), Rated Current (A): 15, Relative Humidity: 45 to 85%, Ambient Temperature: -15 to 40 deg C (however, no condensation nor freezing), Compatible Electric Wire (mm2): 2, Material (case): ABS resin (black), Clamping Torque: 1.4 to 1.8, Terminal Screws: M4, Withstand Voltage: AC2500V 1 minute, Shape: Rain-proof type
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Botton Switch for Power > Powerful Rainproof Type
DIN C Type Combined Use Rail
KASUGA DENKI
11.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Type: 35mmDIN antique C shape combined use rail, Weight (g): 215, Length (mm): 1005, Material: Aluminum
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Panel/Cabinet Parts > Parts for boards > DIN Rails, Exclusive Brackets
phi30 Selector Switch
KASUGA DENKI
11.99 - 16.99 SGD
Panel thickness (mm): 1 - 6, Opening Thermocurrent (A): 10, Operating Part Color: Black, Operating Portion Shape: Knob selector form, Ambient Temperature (Degree C): -20 to 70 (Do not freeze), Degree of Contamination (Uise Environment): 3, Allowable Relative Humidity (%): 45-85%RH (no condensation), Terminal Temperature Rise: 30 degree C, Reset Method: Manual (standard), Tightening Torque (N ? m): 0.8 - 1.0, Contact Resistance (mohm): 50 or less (initial value), Mounting Hole Diameter (phi mm): phi30.5, Insulation Resistance (Mohm): 100 or more (rechargeable and non rechargeable during), Conformity Standard: GENERAL RULES OF JIS C8201-5-1 CONTROL FOR SWITCHES, ELECTRICAL EQUIPMENT SAFETY (CONFORMING) E, Compatible Electric Wire (mm2): (Maximum) 2, Terminal Screws: M3.5 +/- SCREW, Rated I...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Selector Switches
Resin control box Dust-proof type / spray-proof type (without hole processing)
KASUGA DENKI
34.99 - 42.99 SGD
Caution: * If the cable bushing of the cable to be used and the accessory does not comply, it is easy to enter rainwater etc. inside and it is dangerous. Please purchase a suitable cable bushing separately., Compatible Cable Finisher Diameter (mm): 12.3-14.2, Thick Steel Conduit Tube Screw: CTG22, Operating Ambient Temperature (deg C): -25-+40, Relative Humidity: 45-85%, Compatible Standard: JIS C0920, Protection Structure: IP65, Width (mm): 80
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Digital electrostatic potentiometer
KASUGA DENKI
5.00(1)
1,039.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Measurement Pricision (%): +/-10%, Dimension (mm): 121x70x22
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Static Electricity Measures Supplies > Static Electricity Meter
Ordinary Foot Switch
KASUGA DENKI
4.83(6)
42.99 - 53.99 SGD
Caution: Outlet plug not attached., Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): less than 50 , Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V mega), Withstand Voltage: AC1500V 1 minute, Standard: Electrical Appliance and Material Safety Law/acquired, Color: Bluish Green (7.5BG4/1.5 approximation), Weight (kg): 0.45, Material: Main unit, cover: Aluminum alloy die casting
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
Ordinary Type Foot Switch, Mini
KASUGA DENKI
5.00(1)
27.99 SGD
ADD TO CART
Caution: Outlet plug not attached., Built-in Switch: Microswitch V type, Ambient Temperature (Degree C): -5 to 40 (however, don't freeze over or condensate), Contact Resistance (mohm): less than 50 , Relative Humidity: 45 - 85%, Insulation Resistance (Mohm): 100 or more (DC500V mega), Code Attached: VCTF0.75mm2x2 core x1m, Operating Force: 10N, Operating Characteristics: Momentary, Withstand Voltage: AC1500V 1 minute, Contact Arrangement: 1a, Rating: AC250V 6A, Standard: Electrical Appliance and Material Safety Law/acquired, Type: common type mini, Color: Black (N-1.0) equivalent, Weight (kg): 0.25, Material: main unit, cover: ABS resin
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch

Prev 1 2 3 4 5 6 7 8 9 10 ...11 Next