Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

Cutting Tools

Sort by:
Showing 1 - 30 of 11,811 Results
Show: 30 60 90
VIEW: Grid View List View
Screw, Extractor Set
ESCO
4.67(3)
39.99 - 47.99 SGD
Category Cutting Tools > Extractors > Set Products
Circle Cutter
TRUSCO
3.33(3)
57.99 SGD
ADD TO CART
Accessories: Iron for blade (TCC-125KA) x1 sheet, 3mm hex wrench, Material: Body: S45C blade part: SKH-51 drill part: high-speed steel, Weight (g): 191, Shaft Diameter: Three groove 10mm, Dimensions A (mm): 23, Dimensions D (mm): 37, Dimensions E (mm): 80, Dimensions B (mm): 11.5, Dimensions C (mm): 35, Dimension G(mm): Opposite side 7, Dimension F (phi mm): 5.5, Cutting Range (mm): 25 - 125
Category Cutting Tools > Drill > for Concrete > Concrete drill
Point tap (for general use) (EX-POT)
OSG
9.59 - 969.90 SGD
Chamfer Lcf: 5P
Category Cutting Tools > Tap, Dies > Tap > Point Taps
T-Slot Cutter
MonotaRO
2.88(8)
39.99 - 64.99 SGD
Purpose: For groove processing
Category Cutting Tools > Cutting Off and Slot Processing > Cutters > T-Slot
Ceramic cutter
Work Finisher
43.99 SGD
Blade Thickness (mm): 1.5, Materials (Blade): Ceramics, Material (body): Plastic, Cutting Edge Angle (degree): R30
Category Cutting Tools > Chamfering and Deburring > Deburring > Cutter, File
Diamond drill bit for porcelain tiles (rotation only, wet)
BOSCH
45.99 - 229.90 SGD
Category Cutting Tools > Drill > for Concrete > Porcelain, Glass Drill
Band Saw
LENOX
499.90 SGD
Length (mm): 2750, Width (mm): 27, Thickness (mm): 0.9
Category Cutting Tools > Band Saw and Saw Blade > Band Saw > Endless Bandsaw
Drill Stand
Osaka Spirit
19.99 SGD
ADD TO CART
Material: Plastic, Height (mm): Around 80, Weight (g): 240, Outer Diameter (phi mm): About 180, Storage Size: 1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole, Purpose: For the management of cutting tools., For the management of cutting tools.
Category Cutting Tools > Drill > Related products
Straight collet
NIKKEN KOSAKUSHO WORKS
39.99 - 129.90 SGD
Category Cutting Tools > Touring > Collet > Straight Collet
Accu Tapper
BIG DAISHOWA SEIKI (BIG)
5.00(1)
599.90 - 1,199.00 SGD
Caution: Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Category Cutting Tools > Touring > Tooling Tupper
Hand tap Metric thread screws
YAMAWA MFG
8.79 - 599.90 SGD
Category Cutting Tools > Tap, Dies > Tap > Hand tap
Hand tap drill set
ISHIHASHI SEIKO
3.50(2)
249.90 SGD
ADD TO CART
Specification: With steel case, TRUSCO Part Number: 302-2919, Set Contents: hand tap middle and upper (M3x0.5, M4x0.7, M5x0.8, M6x1, M8x1.25, M10x1.5, M12x1.75) x1 by size (total 14pcs) drill for under holes (2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm, 10.3mm) x1piece tap wrench (220mm) x1piece, Material: (High speed steel) drill /SKH TAP /SKS2 (ALLOY TOOL STEEL), Case Dimension (mm): About 95 x 190 x 50
Category Cutting Tools > Tap, Dies > Tap, Drill Set
Coolant Hose
MonotaRO
13.99 - 15.99 SGD
Material: Polyacetal resin, Compatible Fluid: Oil, lubricating oil, acetone, gasoline, detergent, etc.
Category Cutting Tools > Coolant Supplies > Joint type > Parts
Touch point
NIKKEN KOSAKUSHO WORKS
4.50(4)
289.90 - 299.90 SGD
Overall Length (mm): 157, Point Dimensions (mm): 10, Red Light Diameter (mm): 16, Tip Length (mm): 45
Category Cutting Tools > Touring > Core Position Measure
Diamond core drill
TRUSCO
4.67(3)
39.99 - 79.99 SGD
Overall Length (mm): 65, Effective Length (mm): 35.5, Maximum Processing Thickness (mm): 30
Category Cutting Tools > Hole Saw and Core Drill > Core Drill > Set Product
Spiral tap (for general metric threads) (EX-SFT)
OSG
10.99 - 1,499.00 SGD
Category Cutting Tools > Tap, Dies > Tap > Spiral tap
SKS Hand Tap
Hayasaka Mfg.
3.29 - 79.99 SGD
Material: SKS2
Category Cutting Tools > Tap, Dies > Tap > Hand tap
Saw Blade
BAHCO
3.89 SGD
Overall Length (mm): 250
Category Cutting Tools > Band Saw and Saw Blade > Saw blade > Hand Saw
Metal saw
Okazaki Seiko
4.50(2)
43.99 - 109.90 SGD
Outside Diameter D (phi mm): 75, Hole Diameter d (phi mm): 25.4
Category Cutting Tools > Cutting Off and Slot Processing > Metal Slitting Saw
E type hole cutter (SKH51)
Omi Kogyo
5.00(2)
28.99 - 37.99 SGD
Material: Center drill: SKH51, Type: E, Effective Cutting Ability (mm): 1.6, Shank Diameter (phi mm): 10(No.2), Drill Diameter (phi mm): 6, Effective Length (Maximum Cutting Depth) (mm): 8, Purpose: Steel, galvanized steel, Tin plate, etc.
Category Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Extractor combination (spiral type)
TRUSCO
1.00(1)
36.99 - 399.90 SGD
Material: S45C, Purpose: To pull out broken bolts and pipes.
Category Cutting Tools > Extractors > Set Products
Adjustable Thread Cutting Round Dies PF, Straight Pipe Use
OSG
75.99 - 129.90 SGD
Material: Alloy tool steel (SKS)
Category Cutting Tools > Tap, Dies > Dies
Drill chuck
YUKIWA SEIKO
64.99 - 249.90 SGD
Accessories: Chuck handle
Category Cutting Tools > Touring > Chuck > Drill Chuck
Jet tap
ISHIHASHI SEIKO
10.99 - 159.90 SGD
Purpose: For tapping machines
Category Cutting Tools > Tap, Dies > Tap > Point Taps
T type ratchet tap holder
TRUSCO
5.00(2)
48.99 - 139.90 SGD
Category Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
Metal saw
MonotaRO
4.11(9)
32.99 - 77.99 SGD
Inner Diameter (phi mm): 25.4, Purpose: For cutting and grooving of materials
Category Cutting Tools > Cutting Off and Slot Processing > Metal Slitting Saw
Tap handle
TRUSCO
3.00(9)
16.99 - 1,099.00 SGD
Category Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
No.36 Adjustable Circle Cutter
STAR-M
54.99 SGD
ADD TO CART
TRUSCO Part Number: 305-0025, Shaft Diameter (phi mm): 3 grooves 10, Hole Diameter (phi mm): 30 - 120, Drill Diameter (phi mm): 8, Hole Drilling Depth (mm): One sided/25, both sides/50, Materials (Blade): High speed steel, Size (mm): 30x120, Purpose: For drilling in down lights, tubes, ducts, etc.
Category Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Main Units
Adjustable reamer
F.P.TOOLS
96.99 - 599.90 SGD
Category Cutting Tools > Reamer > Adjustable Reamer
Bimetal hole saw
NICOTEC
25.99 - 139.90 SGD
Effective Cutting Ability (mm): 3.2, Drill Diameter (phi mm): 6, Purpose: Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc
Category Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product

1 2 3 4 5 6 7 8 9 10 ...394 Next